Shop All Security Identification Supplies
Ergodyne
Squids 3386 Arm Band ID/Badge Holder, Vertical, Hi-Vis Lime 3.75 x 4.25 for 2.5 x 4 Insert, 10PK
Mfr # 19974
Zoro # G911670375
product price: $29.39
/pk 10, $2.94/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Lime
- Material Elastic; Vinyl
- Orientation Vertical
- Name Badge Holder Width 3.75 in
- Name Badge Label Width 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 19974
- Zoro # G911670375
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Name Badge Holder Width | 3.75 in |
Name Badge Label Width | 2.5 in |
Name Badge Holder Length | 4.25 in |
Name Badge Label Length | 4 in |
Details
Color | Hi-Vis Lime |
Material | Elastic; Vinyl |
Orientation | Vertical |
Load Orientation | Top |
Description
The Squids 3386 Vinyl Arm Band ID/Badge Holder is designed for easy access and prevention of lost IDs and badges. An elastic band with hook and loop closure adjusts to fit a range of arm sizes. Made with a durable vinyl for protection and long-lasting use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14-BS Replaces Kawasaki KVF KFX 700 Brute Force Prairie VN800 XQ (YTX14-BS295)
- MIGHTY MAX BATTERY 12-Volt 8 Ah 135 CCA GEL Sealed Lead Acid Power Sports Battery (YTX9-BSGEL)
- CHIEF Medium Tilt Thinstall Wa (MTTU)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 12Ah (47019)
- ERGODYNE Squids 3391 ID/Badge Reel, Extends 32, Black (19968)
- ERGODYNE Squids 3390 Dual Band Arm ID/Badge Holder w/Hook/Loop, Vertical, Black 3.75 x 5.75, 2.75 x 4.75 Insert (19966)
- TYVEK Tyvek® Wristbands, 3/4" x 10", Orange, 500/Case (WR101OR)
- IDENTIPLUS ID Wristband, Adhesive, Orange, 1in W, PK500 (T2-04)
- C-LINE PRODUCTS Badge Holder, Clip, 4x3, Clear, PK96 (95596)
- C-LINE PRODUCTS Proximity Badge Holders, Horizontal, 50PK (89932)
- ZORO SELECT Badge Holder, Horizontal, 4-13/16" H, PK5 (52RU30)
- Ergodyne Security Alarms and Warnings