Shop All Security Identification Supplies
Ergodyne
Squids 3386 Arm Band ID/Badge Holder, Vertical, Blue 3.75 x 4.25 Holder, 2.5 x 4 Insert
Mfr # 19957
Zoro # G611668689
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Elastic; Vinyl
- Load Orientation Top
- Name Badge Holder Length 4.25 in
- Name Badge Label Width 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 19957
- Zoro # G611668689
- UPC # 720476199571
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Name Badge Holder Length | 4.25 in |
Name Badge Label Width | 2.5 in |
Name Badge Holder Width | 3.75 in |
Name Badge Label Length | 4 in |
Details
Color | Blue |
Material | Elastic; Vinyl |
Load Orientation | Top |
Orientation | Vertical |
Description
The Squids 3386 Vinyl Arm Band ID/Badge Holder is designed for easy access and prevention of lost IDs and badges. An elastic band with hook and loop closure adjusts to fit a range of arm sizes. Made with a durable vinyl for protection and long-lasting use.
- •Low-profile spandex sleeve with breathable mesh paneling fits comfortably under work pants for flexible, bulk-free knee protection.
- •Mesh paneling on back of sleeve improves airflow to reduce sweat.
- •Interlocking TriHex design on pad moves with knee and cushions joints.
- •Abrasion-resistant fabric exterior holds up to rough surfaces and multiple wash cycles.
- •Will not scratch or mark delicate surfaces.
- •Silicone grips along interior top and bottom keep sleeves securely in place.
- •Includes two sleeves that fit on both left and right knees.
- •Hand wash, air dry.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISOTUNES FREE True Wireless Bluetooth Earbuds, Gre (IT-14)
- ILC Replacement for Sonnenschein Sl-2770 (SL-2770 SONNENSCHEIN)
- TRUE NORTH GEAR-FR CLOTHING Radio Chest Harness, 1000D Cordura(R) (RH6500)
- STREAMLIGHT Battery Pack, NiCd, 4.8V, For Streamlight (76375)
- ERGODYNE Squids 3391 ID/Badge Reel, Extends 32, Black (19968)
- ERGODYNE Squids 3390 Dual Band Arm ID/Badge Holder w/Hook/Loop, Vertical, Black 3.75 x 5.75, 2.75 x 4.75 Insert (19966)
- BRADY Parking Permits, Rearview, 001-100, Wht/Blu (95201)
- IDENTIPLUS ID Wristband, Cover Seal, White, PK500 (P4M-09)
- SICURIX Badge Holder, Vertical, PK12 (BAU 55120)
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 47840)
- IDENTIPLUS ID Wristband, Vinyl, Cash Tag, Yellow, PK500 (VC3-02)
- Ergodyne Security Identification Supplies