Shop All Security Identification Supplies
Ergodyne
Squids 3386 Arm Band ID/Badge Holder, Vertical, Blue 3.75 x 4.25 Holder, 2.5 x 4 Insert, 10PK
Mfr # 19971
Zoro # G111668684
product price: $28.59
/pk 10, $2.86/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Elastic/Vinyl
- Name Badge Label Length 4 in
- Name Badge Holder Length 4.25 in
- Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 19971
- Zoro # G111668684
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Name Badge Label Length | 4 in |
Name Badge Holder Length | 4.25 in |
Name Badge Holder Width | 3.75 in |
Name Badge Label Width | 2.5 in |
Details
Color | Blue |
Material | Elastic/Vinyl |
Orientation | Vertical |
Load Orientation | Top |
Description
The Squids 3386 Vinyl Arm Band ID/Badge Holder is designed for easy access and prevention of lost IDs and badges. An elastic band with hook and loop closure adjusts to fit a range of arm sizes. Made with a durable vinyl for protection and long-lasting use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 5pk Exell 3V Lithium Coin Cell Battery CR2016 Replaces DL2016, ECR2016 (EB-CR2016)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for GT X5L-BS 32X5B 5LBS ATV Battery (YTX5L-BS21125)
- LOWELL SM Generator (SMG-2)
- ROCSTOR 6Ft/1.8M Premium Computer Power Cord Nem (Y10C111-B1)
- ERGODYNE Squids 3390 Dual Band Arm ID/Badge Holder w/Hook/Loop, Vertical, Black 3.75 x 5.75, 2.75 x 4.75 Insert (19966)
- ERGODYNE Squids 3391 ID/Badge Reel, Extends 32, Black (19968)
- THE MIGHTY BADGE Badge, Stand Out, Blank Legend, PK10 (906756)
- HILLMAN Plastic Clear ID Holder Badge Sleeve, 5PK (711132)
- ANGRY ORANGE ANGRY ORANGE ENZYME 32OZ (AOR-PET-STOD-32)
- PROPAC LANYARD, MRC (D8060-MRC)
- SQUIDS BY ERGODYNE Orange Wrist ID Badge Holder (3388)
- Ergodyne Security Identification Supplies