Shop All Security Identification Supplies
Ergodyne
Squids 3386 Arm Band ID/Badge Holder, Vertical, Black/Clear 3.75 x 4.25 for 2.5 x 4 Insert, 10PK
Mfr # 19975
Zoro # G611668795
product price: $26.79
/pk 10, $2.68/ea
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Clear
- Material Elastic; Vinyl
- Name Badge Label Width 2.5 in
- Name Badge Holder Length 4.25 in
- Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 19975
- Zoro # G611668795
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Name Badge Label Width | 2.5 in |
Name Badge Holder Length | 4.25 in |
Name Badge Label Length | 4 in |
Name Badge Holder Width | 3.75 in |
Details
Color | Black/Clear |
Material | Elastic; Vinyl |
Orientation | Vertical |
Load Orientation | Top |
Description
The Squids 3386 Vinyl Arm Band ID/Badge Holder is designed for easy access and prevention of lost IDs and badges. An elastic band with hook and loop closure adjusts to fit a range of arm sizes. Made with a durable vinyl for protection and long-lasting use.
- •Easily attaches for safe and comfortable transport of heavy bulky ladders.
- •Two hook & loop straps securely attach to the rear rail and an additional hook & loop strap attaches to both rails to keep ladder safely closed when transporting.
- •Padded pocket provides a cushion when resting against the hip and holds excess straps when ladder is in use.
- •Weather-resistant webbing and secure stitching for transporting heavy loads up to 100 lbs/45kg.
- •Easily carry heavy ladders using the top grab handle or adjustable shoulder strap.
- •Adjustable padded shoulder strap for comfort.
- •Rubberized top grab handle for quick transport.
- •No uninstall necessary. System is designed to remain on ladder while in use.
- •Fits fiberglass, wood and aluminum A-frame or straight ladders with varying rungs, cross bars or gussets (will not work with extension or combination/multipurpose ladders).
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASUS 32" Tuf Gaming Curved Monitor (90LM0681-B011B0)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure-18U with Shelves, Fans, Blanks (EREN-18)
- RCA Standard HDTV, LED Display, 15" Screen (J15SE1220)
- SABONA Sabona 53955 Pebbled Copper Magnetic Wristband - Small (53955)
- ERGODYNE Squids 3391 ID/Badge Reel, Extends 32, Black (19968)
- ERGODYNE Squids 3390 Dual Band Arm ID/Badge Holder w/Hook/Loop, Vertical, Black 3.75 x 5.75, 2.75 x 4.75 Insert (19966)
- THE MIGHTY BADGE Badge, Starter Kit, Blank Legend, PK100 (900786)
- SICURIX SICURIX Credential ID Web Camera Grey (CCAM)
- SICURIX Badge Holder, Horizontal/Vertical, PK20 (BAU 67530)
- ADVANTUS Card, Id, Pvc, White, PK100 (97034)
- WORKSTATIONPRO Safety Lanyard for ID Cards/Badges J-Hook Style 36 Black 24 per Box (TH883214)
- Ergodyne Security Alarms and Warnings