Squids 3178 Locking Aerial Bucket Hook, Tethering Pt, 9.06 x 7.09 x 2.17, Black/Orange, Max 40 lb, 2PK
Mfr # 19279
Zoro # G711670438
Key Features
- Type Bucket Hook
- Width 9.06"
- Height 2.17"
- Material Nylon
- Max. Working Load 40 lbs
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 19279
- Zoro # G711670438
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Width | 9.06" |
Height | 2.17" |
Depth | 7.09" |
Details
Type | Bucket Hook |
Material | Nylon |
Max. Working Load | 40 lbs |
Color | Black/Orange |
Standards | ANSI 121-2018 |
Number of Hooks | 2 |
Description
The Squids 3178 Locking Aerial Bucket Hook features a self-locking exterior hook, a non-locking interior hook and an enclosed tethering point to save space and prevent dropped objects when working in cramped buckets. Simply clip to the bucket lip for safe anchoring of tool buckets, bags, aprons, tool lanyards and other equipment. Built for durability in demanding environments. The self-locking outer hook with thumb release is designed for ease of use while providing the utmost security for tool storage and tethering. The self-locking gate automatically locks when weight from a bucket, bag or other load is applied, preventing unintentional opening. In addition to the primary locking hook, this aerial bucket tool features an enclosed tethering point at the bottom for additional tool tethering.
- •Recommended for temperatures ranging from -5° F to -20° F.
- •Rated at 1.3 CLO.
- •Silicone patterned palm and fingers for a secure grip in any conditions.
- •Insulation is lightweight and free of bulk.
- •150 g of insulation.
- •Swipe, tap and type on smart phones and tablets with thumb, index and middle finger without having to take the gloves off (does not work with cell phones with screen protectors).
- •Reinforced thumb saddle for extra-strength grip and durability in rough environment.
- •Soft thumb nose/brow wipe area.
- •Neoprene cuff and ID space with hook and loop closure.
- •Hi-vis materials and accents to enhance wearer visibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFERRED 4" Standard Adjustable Wrench, Chrome Finish (T05011)
- INTERSTATE PNEUMATICS OSHA Compliant Standard 12 Inch Safety Extension Tip for Blow Guns (BXS12)
- MORSE Band Saw Blade, 9 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (3934131140-WWG)
- PROSKIT Screwdriver, Straight Blade, 1/4 x 8" (M (800-024)
- ERGODYNE Orange Buddy Organizer, S (5876)
- ERGODYNE Arsenal® 5870 Tool Roll-Up (13770)
- ERGODYNE Squids 3178 Locking Aerial Bucket Hook, Tethering Pt, 8.27 x 6.69 x 2.17, Black/Orange, Max 40 lb, 2PK (19278)
- ERGODYNE Gray Canvas Tool Apron (5704)
- ERGODYNE Bucket Top, Black, 16" L x 16" W x 2" H (5937)
- ERGODYNE Black Respirator Bag Full Mask (5183)
- MILWAUKEE TOOL PACKOUT Compact Wall Plate (48-22-8486)
- Ergodyne Tool Storage Accessories