Shop All Tool Lanyards & Tethering
Ergodyne
Squids 3174 Anchor Choke Strap for Tool Tethering, 25 lb Max Safe Working Capacity, 15 Long, Orange
Mfr # 19174
Zoro # G511670430
product price: $10.09
/ea
$10.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Working Load 25 lb
- Material Steel
- Fastener Style Choke; D-Ring
- Standards ANSI/ISEA 121-2018
- Webbing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 19174
- Zoro # G511670430
- UPC # 720476191742
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 15" |
Details
Max. Working Load | 25 lb |
Material | Steel |
Color | Orange |
Fastener Style | Choke; D-Ring |
Standards | ANSI/ISEA 121-2018 |
Webbing Material | Polyester |
Description
The Squids 3174 Anchor Choke Strap threads through railings, scaffolding, equipment and structures to create a retrofit attachment point for tethering tools up to 25 lbs, preventing dropped or falling objects from occurring on the job. Intended for heavy tools, this strap should only be affixed to the worksite not for fall arrest. This anchor strap features heavy-duty abrasion-resistant polyester webbing and a durable steel D-ring. Once the loop end of the tail is secured to the anchor point, the D-ring acts as a captive hole for tethering tool lanyards. For use as a system, this anchor strap is compatible with Squids Tool Lanyards. These tool tether attachments are built to withstand defined weight limits and can easily be used by any worker to help avoid accidentally dropping objects that could cause damage, injuries or possibly death.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 15-Piece, 1/4-1 in. (WRC94301)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 1/8 (C18004)
- LEATHERMAN Folding Knife, 8 Functions, Fold Open (832653)
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 5/8in. (10644)
- ERGODYNE Squids 3171 Anchor Strap Belt Loop Attachment for Tool Tethering, 5 lb Max, 5 Long, Black, 2PK (19171)
- ERGODYNE Squids 3177 Anchor Choke Strap for Tool Tethering, 60 lb Max Safe Working Capacity, 28 Long, Orange (19195)
- ERGODYNE Cold Shrink Tool Trap, 1-1/4 to 1-3/4 In. (3724)
- ERGODYNE Tool Lanyard, 7-1/2 In. L, Black, 2 lb. (3115)
- ERGODYNE Squids 3105 Tool Lanyard Carabiner & Cinch Loop, 15lbs, Standard, Black (19005)
- ERGODYNE Anchor Strap, Pack 2 (3172PK)
- MSA SAFETY Tool Tether, 10207285 (10207285)
- Ergodyne Tool Lanyards & Tethering