Shop All Traction Devices
Ergodyne
Spikeless Traction Devices, Size 5-8, PR
Mfr # 6325
Zoro # G7850312
product price: $36.19
/pr
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Ball, Heel
- Gender Men's
- Traction Type Rubber
- Traction Material Rubber
- Traction Attachment Style Pull-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 6325
- Zoro # G7850312
- UPC # 720476169239
- Country of Origin China
- Category Traction Devices
Dimensions
Fits Shoe Size | Men's 5 to 8 |
Width | 6" |
Fits Footwear Size | Men's 5 to 8 |
Details
Item | Spikeless Traction Device |
Footwear Coverage Style | Ball, Heel |
Gender | Men's |
Traction Type | Rubber |
Traction Material | Rubber |
Traction Attachment Style | Pull-On |
Color | Black |
Suggested Environment | Transitional |
Footwear Brand | TREX BY ERGODYNE |
For Use on Surface Types | Ice, Snow, Water |
Description
Spikeless Traction Device, Footwear Coverage Style Ball, Heel, Traction Type Rubber, Traction Material Rubber, Traction Attachment Style Pull-On, Fits Shoe Size Men's 5 to 8, Black, Men's, For Use on Surface Types Ice, Snow, Water, Transitional, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-3/4"H, PK6 (410S6YLW)
- NOTCH EQUIPMENT Notch Speedline Snaphook (41413)
- TINGLEY RUBBER Xl Blk Rubber Overshoe (1300XL)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Org-L (SV6GLOL)
- ERGODYNE Spikeless Traction Devices, PR (6325)
- ERGODYNE Spikeless Traction Devices, Size 8-11, PR (6325)
- STABILICERS Traction Sole, XL, Blk or Blk/Yllw, PR (GRIP-800-04)
- TINGLEY RUBBER Tingley 1150 Winter-Tuff Ice Traction Spikes, Black, Studded Outsole, Large (1150.LG)
- K1 SERIES Anti-Slip Heel Traction Aid, Stud, PR (V9770870-O/S)
- YAKTRAX FOOTWEAR TRACTION, PR (08520)
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size XL (V3550370-XL)
- Ergodyne Foot Protection