Shop All Safety Glasses
Ergodyne
Skullerz VALI Anti-Scratch/Enhanced Anti-Fog Safety Glasses, Matte Black Frameless, Clear Poly Lens
Mfr # 59205
Zoro # G111668721
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Anti-Fog; Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size One Size Fits Most
- Standards ANSI Z87.1+; CSA Z94.3; EN166
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 59205
- Zoro # G111668721
- UPC # 720476592051
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Lens Color | Clear |
Lens Coating | Anti-Fog; Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+; CSA Z94.3; EN166 |
Frame Style | Frameless |
Description
Skullerz VALI Anti-Scratch and Enhanced Anti-Fog Frameless Safety Glasses are the lightest weight safety glasses in the Skullerz Eye Protection line. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays.
- •Oversized blade-style design provides superior eye protection and maximizes field of vision.
- •Lightweight frame minimizes weight to maximize worker comfort.
- •Enhanced anti-fog Fog-Off+ technology offers improved anti-fog performance vs original Fog-Off.
- •Enhanced scratch resistance for improved durability.
- •Impact resistant.
- •Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun.
- •High-strength frame bends and flexes without breaking and integrated brow vent improves airflow for improved ventilation.
- •Rubber nose piece and temples provide all-day comfort and resist sweat.
- •Bend-to-fit metal core rubber temples keep glasses secure and in place.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handi Band Clamp, Patch Pipes (12855-13)
- ENPAC Rail Containment Berm, 120 Gal (48-RSB-FS)
- NORTH SEA Chemical Resistant Gloves, Orange, XL, PR (NS230PUXL)
- ZORO SELECT Marking Tape, Solid, Green/Ivory, 2" W (GL002)
- ERGODYNE Safety Glasses, UV Protection, 142mm W, CL Lens/BK Frame (EGO50000)
- ERGODYNE Skullerz AEGIR Safety Glasses, Mirrored Lenses, Orange Nylon Frame, Purple Mirror Polycarbonate Lens (55019)
- ERGODYNE Skullerz AEGIR Anti-Scratch/Enhanced Anti-Fog Safety Glasses, Orange Frame, Blue Mirror Polycarb Lens (55022)
- ERGODYNE Ballistic Polarized Safety Glasses, Copper Scratch-Resistant (THOR-PZTY)
- ERGODYNE Skullerz AEGIR Safety Glasses, Mirrored Lenses, Clear Smoke Nylon Frame, Orange Mirror PolyCarb Lens (55013)
- ERGODYNE Safety Glasses, Clear Polycarbonate (52000)
- SURTEK Comfort Panoramic Safety Glasses With Transparent Shield (137676)
- Ergodyne Safety Glasses