Shop All Safety Glasses
Ergodyne
Skullerz VALI Anti-Scratch/Anti-Fog Safety Glasses, Matte Black Frameless, Indoor/Outdoor Poly Lens
Mfr # 59285
Zoro # G011668692
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Indoor/Outdoor
- Lens Coating Anti-Fog; Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size One Size Fits Most
- Standards ANSI Z87.1+; CSA Z94.3; EN166
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 59285
- Zoro # G011668692
- UPC # 720476592853
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Lens Color | Indoor/Outdoor |
Lens Coating | Anti-Fog; Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+; CSA Z94.3; EN166 |
Frame Style | Frameless |
Description
Skullerz VALI Anti-Scratch and Enhanced Anti-Fog Frameless Safety Glasses are the lightest weight safety glasses in the Skullerz Eye Protection line. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays.
- •Oversized blade-style design provides superior eye protection and maximizes field of vision.
- •Lightweight frame minimizes weight to maximize worker comfort.
- •Enhanced anti-fog Fog-Off+ technology offers improved anti-fog performance vs original Fog-Off.
- •Enhanced scratch resistance for improved durability.
- •Impact resistant.
- •Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun.
- •High-strength frame bends and flexes without breaking and integrated brow vent improves airflow for improved ventilation.
- •Rubber nose piece and temples provide all-day comfort and resist sweat.
- •Bend-to-fit metal core rubber temples keep glasses secure and in place.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 2HX-500-2-WT-SC (2HX-500-2-WT-SC)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-500-PK (SLFW-500-PK)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 16"x24", Yellow (15-1904-AF1624-618)
- SIGNMISSION Forklift Traffic Spanish English 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99931 (FD-2-C-16-99931)
- ERGODYNE Safety Glasses, Copper Anti-Fog, Scratch-Resistant (50020)
- ERGODYNE Skullerz AEGIR Safety Glasses with Mirrored Lenses, Matte Black Frame, Blue Mirror Polycarbonate Lens (55007)
- ERGODYNE Skullerz Odin PZ Safety Glasses, Polarized Smoke Lens, Matte Gray Frame (50131)
- ERGODYNE SKOLL Anti-Fog Clear Lens Matte Black Safety Glasses (59003)
- ERGODYNE Skullerz AEGIR Anti-Scratch/Anti-Fog Safety Glasses, Orange Nylon Frame, Purple Mirror Lens (55020)
- ERGODYNE LOKI Smoke Lens Black Safety Glasses Sunglasses (ERG56030)
- MCR SAFETY MCR Safety TK110 Crews Tomahawk Wraparound Safety Glasses, Clear Lens, Black Frame (TK110)
- Ergodyne Safety Glasses