Shop All Safety Glasses
Ergodyne
Skullerz THOR Anti-Scratch , Enhanced Anti-Fog Safety Glasses, Black Frame, Smoke Polycarbonate Lens
Mfr # 51035
Zoro # G911668716
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Smoke
- Frame Color Matte Black
- Lens Coating Anti-Fog; Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size One Size Fits Most
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 51035
- Zoro # G911668716
- UPC # 720476510352
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Lens Color | Smoke |
Frame Color | Matte Black |
Lens Coating | Anti-Fog; Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+; CSA Z94.3; MIL-PRF 32432 |
Frame Style | Wraparound |
Description
Skullerz THOR Anti-Scratch & Enhanced Anti-Fog Safety Glasses feature a durable full-frame design that bends and flexes without breaking. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. Available in a variety of lenses to suit a range of tasks and light environments. A non-slip rubber nose piece and rubber temples keep the glasses secure and resist sweat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Drop Through 5K Anchor 6" Plate 1" Cable (A710006-1)
- PANDUIT Wire Marker Book, Vinyl Cloth (PCMB-6)
- SUPER ANCHOR SAFETY D-Minus Anchor 430 11ga SST. Fasteners and Butyl Flashing Strips Sold Separately. 80pc Bulk Box (1075-SB80)
- CONDOR Jersey Gloves, Task & Chore, Cotton/Polyester, Knit, Uncoated, Lightweight, Brown, Large, 1 Pair (1AV08)
- ERGODYNE Ballistic Safety Glasses, Yellow Scratch-Resistant (ODIN-HI)
- ERGODYNE Skullerz AEGIR Anti-Scratch/Enhanced Anti-Fog Safety Glasses, Black Frame, Blue Mirror Polycarb Lens (55008)
- ERGODYNE Skullerz AEGIR Safety Glasses with Mirrored Lenses, Matte Black Frame, Orange Mirror PolyCarb Lens (55009)
- ERGODYNE SKOLL Anti-Fog Smoke Lens Matte Black Safety Glasses (59033)
- ERGODYNE ® Skullerz® SAGA Frameless Safety Glasses, Matte Black, Clear Lens (59100)
- ERGODYNE Skullerz AEGIR Anti-Scratch/Anti-Fog Safety Glasses, Clear Smoke Frame, Blue Mirror Polycarb Lens (55012)
- HONEYWELL UVEX Safety Glasses, Reflect 50 Scratch-Resistant (S2854)
- Ergodyne Safety Glasses