Shop All Safety Glasses
Ergodyne
Skullerz SKOLL Anti-Scratch/AntiFog Safety Glasses, Matte Black Nylon Frame, In/Outdoor Polycarb Lens
Mfr # 59085
Zoro # G511668833
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Indoor/Outdoor
- Frame Color Matte Black
- Lens Coating Anti-Fog; Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size One Size Fits Most
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 59085
- Zoro # G511668833
- UPC # 720476590859
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Lens Color | Indoor/Outdoor |
Frame Color | Matte Black |
Lens Coating | Anti-Fog; Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+; CSA Z94.3; EN166; MIL-PRF 32432 |
Frame Style | Half-Frame Wraparound |
Description
Skullerz SKOLL Anti-Scratch & Enhanced Anti-Fog Safety Glasses feature a sleek and sporty half-frame blade-style design with flexible rubber temples and a non-slip nose piece for a comfortable fit. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. Available in a variety of lenses to suit a range of tasks and light environments.
- •Oversized blade-style design provides superior eye protection and maximizes field of vision.
- •Lightweight frame minimizes weight to maximize worker comfort.
- •Enhanced anti-fog Fog-Off+ technology offers improved anti-fog performance vs original Fog-Off.
- •Enhanced scratch resistance for improved durability.
- •Impact resistant.
- •Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun.
- •High-strength frame bends and flexes without breaking and integrated brow vent improves airflow for improved ventilation.
- •Rubber nose piece and temples provide all-day comfort and resist sweat.
- •Bend-to-fit metal core rubber temples keep glasses secure and in place.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x PVC Foam, 3/8" Thick (415S0033BY)
- SWEDEPRO Chain Saw Chaps, Orange, Nylon, 36 in Length (213836)
- NEVS May Cause Drowsiness Alcohol May 3/8" x 1-1/2" (PAUX-65)
- SHELBY Firefighters Gloves, L, Pigskin Lthr, PR (5280 L)
- ERGODYNE Safety Glasses, Clear Polycarbonate (52000)
- ERGODYNE Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- ERGODYNE Ergodyne® Skullerz® Skoll Safety Glasses, Anti-Fog, Clear Lens, Black Frame, 59003 (59003)
- ERGODYNE Skullerz AEGIR Anti-Scratch/Enhanced Anti-Fog Safety Glasses, Orange Frame, Blue Mirror Polycarb Lens (55022)
- ERGODYNE Skullerz DELLENGER Anti-Scratch/Enhanced Anti-Fog Safety Glasses Adj Temples, Black Frame, Poly Lens (50068)
- ERGODYNE Skullerz LOKI Anti-Scratch/Anti-Fog Convert Safety Spoggles, Strap, Matte Black Frame, Smoke Poly Lens (56035)
- SKULLERZ BY ERGODYNE Smoke Lens Matte Black Frameless Safety Glasses (SAGA)
- Ergodyne Safety Glasses