Shop All Safety Glasses
Ergodyne
Skullerz SKOLL Anti-Scratch/Anti-Fog Safety Glasses, Matte Black Nylon Frame, Clear PolyCarb Lens
Mfr # 59005
Zoro # G211668690
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Matte Black
- Lens Coating Anti-Fog; Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size One Size Fits Most
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 59005
- Zoro # G211668690
- UPC # 720476590057
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Lens Color | Clear |
Frame Color | Matte Black |
Lens Coating | Anti-Fog; Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+; CSA Z94.3; EN166; MIL-PRF 32432 |
Frame Style | Half-Frame Wraparound |
Description
Skullerz SKOLL Anti-Scratch & Enhanced Anti-Fog Safety Glasses feature a sleek and sporty half-frame blade-style design with flexible rubber temples and a non-slip nose piece for a comfortable fit. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. Available in a variety of lenses to suit a range of tasks and light environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Texture Finger, Powder-Free, M, Blue, 250 Pack (XC-310-M)
- DENIOS Drum Spill Containment Pallet, Uncovered (K16-3103)
- PURCHECK Smoke Detector Tester, UL/ULC Standards (HO-30s)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (22611)
- ERGODYNE Safety Glasses, Clear Scratch-Resistant (53000)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZHI)
- ERGODYNE Skullerz AEGIR Anti-Scratch/Anti-Fog Safety Glasses, Clear Smoke Frame, Blue Mirror Polycarb Lens (55012)
- ERGODYNE LOKI Smoke Lens Black Safety Glasses Sunglasses (ERG56030)
- ERGODYNE Safety Glasses, UV Protection, 142mm W, CL Lens/BK Frame (EGO50000)
- ERGODYNE Skullerz AEGIR Safety Glasses, Mirrored Lenses, Clear Smoke Nylon Frame, Orange Mirror PolyCarb Lens (55013)
- JACKSON SAFETY GLASSES SAFETY CLEAR VISO LTWT (14470)
- Ergodyne Safety Glasses