Shop All Safety Glasses
Ergodyne
Skullerz SAGA Anti-Scratch/Enhanced Anti-Fog Safety Glasses, Matte Black Frameless, Clear Poly Lens
Mfr # 59105
Zoro # G111668820
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Anti-Fog; Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size One Size Fits Most
- Standards ANSI Z87.1+; CSA Z94.3; EN166
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 59105
- Zoro # G111668820
- UPC # 720476591054
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Lens Color | Clear |
Lens Coating | Anti-Fog; Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+; CSA Z94.3; EN166 |
Frame Style | Frameless |
Description
Skullerz SAGA Anti-Scratch and Enhanced Anti-Fog Safety Glasses feature a sleek and sporty frameless design and offer a wide field of vision, while a variety of lens options can be matched to your specific task and light environment. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. A contoured nose bridge provides a comfortable fit that won't slip or pinch. Flex-fit and non-slip temples reduce pressure or headaches caused by tight-fitting glasses. Temple accessory slots on the temple are compatible with attachable lanyards sold separately and can also improve airflow when not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Vehicle Speed Bump - Car & Truck Speed Bump Traffic Guard (9.8’ Ft.) (PSPD16)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR (11-515)
- GATOR GRIP Traction Tape, Black, 1"x60 ft. (SG3101B)
- ZORO SELECT Interlocking Stencil, Letters, Brass, 1F047 (1F047)
- ERGODYNE Skullerz BALDR Anti-Scratch/Anti-Fog Safety Glasses, Matte Black Nylon Frame, Smoke PolyCarb Lens (57035)
- ERGODYNE LOKI Smoke Lens Black Safety Glasses Sunglasses (ERG56030)
- ERGODYNE Safety Glasses, Copper Anti-Fog, Scratch-Resistant (50020)
- ERGODYNE ODIN In/Outdoor Lens Black Safety Glasses (50080)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (ODIN-AFTY)
- ERGODYNE Ballistic Polarized Safety Glasses, Copper Scratch-Resistant (ODIN-PZTY)
- ERB SAFETY Safety Glasses, Black Frame, Amber, Amber Scratch-Resistant (15328)
- Ergodyne Eye Protection