Skullerz OSMIN Safety Glasses, Matte Black Polycarbonate Frame, Smoke Polycarbonate Lens
Mfr # 55105
Zoro # G711668831
Key Features
- Lens Color Smoke
- Frame Color Matte Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size One Size Fits Most
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 55105
- Zoro # G711668831
- UPC # 720476551058
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Lens Color | Smoke |
Frame Color | Matte Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+; CSA Z94.3; EN166 |
Frame Style | Over-the-Glasses |
Description
Skullerz OSMIN Safety Glasses feature an Over-the-Glasses OTG wraparound lens for a wide field of vision and seamless fit over prescription frames. These safety glasses feature polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. The frame features a nylon and soft rubber design for added durability and flexibility, while a molded-in brow guard and side shields provide enhanced protection from debris. Integrated brow venting enables airflow for all-day comfort. To provide a custom, secure fit on a variety of faces, the rubber temples can be easily bent and re-bent. Built-in soft rubber guards on the frame and temples protect prescription frames and lenses from constant movement and harmful scratching that can occur with some over-the-glasses safety glasses.
- •Durable nylon blade-style frame bends and flexes without breaking.
- •Improved lower and peripheral vision due to frameless bottom.
- •Enhanced anti-fog Fog-Off+ technology features improved anti-fog performance vs original Fog-Off.
- •Enhanced scratch resistance for improved durability.
- •Impact-resistant.
- •Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun.
- •Rubber nose piece and rubber temples keep the glasses secure and resist sweat.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Hiker Boot, W, 14, Black, PR (TB0A2CB8001)
- HONEYWELL MILLER 30 ft.L Ladder Climbing Safety System (VG/30FT)
- NEVS Direct Thermal Piggy Back Label, Individual 1-up 13/16"x 1-11/16" Blue (CS-PB-T-B)
- PANDUIT Marker Plate, 2.5"x0.75", White, PK100 (MP250-C)
- ERGODYNE Skullerz SAGA Anti-Scratch/Anti-Fog Safety Glasses, Matte Black Frameless, Indoor/Outdoor Poly Lens (59185)
- ERGODYNE ODIN Clear Lens Black Safety Glasses (50000)
- ERGODYNE Skullerz AEGIR Safety Glasses with Mirrored Lenses, Matte Black Frame, Blue Mirror Polycarbonate Lens (55007)
- ERGODYNE Skullerz AEGIR Safety Glasses with Mirrored Lenses, Matte Black Frame, Orange Mirror PolyCarb Lens (55009)
- ERGODYNE Skullerz DELLENGER Anti-Scratch/Enhanced Anti-Fog Safety Glasses Adj Temples, Black Frame, Poly Lens (50068)
- ERGODYNE Skullerz AEGIR Safety Glasses, Mirrored Lenses, Orange Nylon Frame, Purple Mirror Polycarbonate Lens (55019)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG51-1)
- Ergodyne Eye Protection