Skullerz OSMIN Anti-Scratch/Anti-Fog Safety Glasses, Matte Black PolyCarb Frame, Smoke PolyCarb Lens
Mfr # 55106
Zoro # G911668723
Key Features
- Lens Color Smoke
- Frame Color Matte Black
- Lens Coating Anti-Fog; Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size One Size Fits Most
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 55106
- Zoro # G911668723
- UPC # 720476551065
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Lens Color | Smoke |
Frame Color | Matte Black |
Lens Coating | Anti-Fog; Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+; CSA Z94.3; EN166 |
Frame Style | Over-the-Glasses |
Description
Skullerz OSMIN Anti-Scratch and Enhanced Anti-Fog Safety Glasses feature an Over-the-Glasses OTG wraparound lens for a wide field of vision and seamless fit over prescription frames. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. The frame features a nylon and soft rubber design for added durability and flexibility, while a molded-in brow guard and side shields provide enhanced protection from debris. Integrated brow venting enables airflow for improved anti-fog performance. To provide a custom, secure fit on a variety of faces, the rubber temples can be easily bent and re-bent. Built-in soft rubber guards on the frame and temples protect prescription frames and lenses from constant movement and harmful scratching that can occur with some over-the-glasses safety glasses.
- •Durable nylon blade-style frame bends and flexes without breaking.
- •Improved lower and peripheral vision due to frameless bottom.
- •Enhanced anti-fog Fog-Off+ technology features improved anti-fog performance vs original Fog-Off.
- •Enhanced scratch resistance for improved durability.
- •Impact-resistant.
- •Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun.
- •Rubber nose piece and rubber temples keep the glasses secure and resist sweat.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Ultra Zero Air, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-1ULTRA)
- PUMA SAFETY SHOES Size 6-1/2 Women's Athletic Shoe Steel Work Shoe, Gray (642915-6.5)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (GHP4-WHITE)
- EDGE PR, Cut-Resistant Gloves, L (48-711)
- ERGODYNE Ballistic Safety Glasses, Copper Scratch-Resistant (ODIN-HI)
- ERGODYNE Safety Glasses, Smoke Scratch-Resistant (50030)
- ERGODYNE Ballistic Safety Glasses, Smoke Scratch-Resistant (ODIN-HI)
- ERGODYNE Safety Glasses, UV Protection, 142mm W, CL Lens/BK Frame (EGO50000)
- ERGODYNE Skullerz AEGIR Safety Glasses with Mirrored Lenses, Matte Black Frame, Orange Mirror PolyCarb Lens (55009)
- ERGODYNE Ballistic Polarized Safety Glasses, Copper Scratch-Resistant (DAGR-PZHI)
- CROSSFIRE Safety Glasses, Blue Scratch-Resistant (2968)
- Ergodyne Eye Protection