Shop All Safety Glasses
Ergodyne
Skullerz OSMIN Anti-Scratch/Anti-Fog Safety Glasses, Matte Black Frame, Indoor/Outdoor Polycarb Lens
Mfr # 55104
Zoro # G911668822
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Indoor/Outdoor
- Frame Color Matte Black
- Lens Coating Anti-Fog; Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size One Size Fits Most
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 55104
- Zoro # G911668822
- UPC # 720476551041
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Lens Color | Indoor/Outdoor |
Frame Color | Matte Black |
Lens Coating | Anti-Fog; Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+; CSA Z94.3; EN166 |
Frame Style | Over-the-Glasses |
Description
Skullerz OSMIN Anti-Scratch and Enhanced Anti-Fog Safety Glasses feature an Over-the-Glasses OTG wraparound lens for a wide field of vision and seamless fit over prescription frames. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. The frame features a nylon and soft rubber design for added durability and flexibility, while a molded-in brow guard and side shields provide enhanced protection from debris. Integrated brow venting enables airflow for improved anti-fog performance. To provide a custom, secure fit on a variety of faces, the rubber temples can be easily bent and re-bent. Built-in soft rubber guards on the frame and temples protect prescription frames and lenses from constant movement and harmful scratching that can occur with some over-the-glasses safety glasses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DNS860 XLRG)
- JJ KELLER Labor Law Poster Kit, MI, English, 27 In. W (100-MI-K)
- NAPCO Control Panel, Max. Number Zones 32 (K1632INTROPK)
- BRADY Label, 1 in W, Clear; White (M6-96-427)
- ERGODYNE ODIN Clear Lens Black Safety Glasses (50000)
- ERGODYNE Skullerz DELLENGER Safety Glasses Adjustable Temples, Matte Black Frame, Clear Polycarbonate Lens (50060)
- ERGODYNE Skullerz AEGIR Anti-Scratch/Anti-Fog Safety Glasses, Clear Smoke Frame, Blue Mirror Polycarb Lens (55012)
- ERGODYNE SKOLL In/Outdoor Lens Matte Black Safety Glasses (59080)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZ)
- ERGODYNE Ergodyne® Skullerz® Skoll Safety Glasses, Anti-Fog, Clear Lens, Black Frame, 59003 (59003)
- HONEYWELL ENVIRONMENTAL UvexHoney, Genesis Wraparound Safety Glasses, Black Plastic Frame, Clear Lens (S3200)
- Ergodyne Eye Protection