Skullerz ODIN Anti-Scratch/Enhanced Anti-Fog Safety Glasses, Black Frame, In/Outdoor Poly Lens
Mfr # 50485
Zoro # G411668681
Key Features
- Lens Color Indoor/Outdoor
- Frame Color Matte Black
- Lens Coating Anti-Fog; Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size One Size Fits Most
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 50485
- Zoro # G411668681
- UPC # 720476504856
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Lens Color | Indoor/Outdoor |
Frame Color | Matte Black |
Lens Coating | Anti-Fog; Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+; CSA Z94.3; EN166; MIL-PRF 32432 |
Frame Style | Wraparound |
Description
Skullerz ODIN Anti-Scratch & Enhanced Anti-Fog Safety Glasses feature a durable full-frame design that bends and flexes without breaking. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. Available in a variety of lenses to suit a range of tasks and light environments. A non-slip rubber nose piece and rubber temples keep the glasses secure and resist sweat. The integrated accessory receptors at each temple also improve airflow when not in use. For added safety, an elastic retainer strap or foam gasket insert both sold separately can be attached to the temples.
- •Recommended use for temperatures ranging from -10°F to -50°F (-23°C to -46°C); CLO VALUE - Rated at 2.59 CLO.
- •Durable 100% ripstop polyester shell for the harshest conditions.
- •Water-resistant PU coating for protection against the elements.
- •200g 3MTM ThinsulateTM insulation traps heat for warmth in extreme cold (30% thinner than poly fill).
- •100% polyester fleece on collar.
- •Two lower front pockets for easy access when wearing gloves.
- •Pen/stylus holder for quick, easy access and storage.
- •Rib knit cuffs keep wind and cold out.
- •Sizing labels on exterior for easy viewing when hung up and stored.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Polyester, Color White, 1 1/2" W (M7C-1500-414)
- SALISBURY Arc Flash Hood, Red, ATPV 100 cal/sq cm (FH100PRG-PP)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, L, PR (11-920)
- PIG Empty Truck Mount Container, 13in.W, Black (pak572)
- ERGODYNE Skullerz OSMIN Anti-Scratch/Anti-Fog Safety Glasses, Matte Black PolyCarb Frame, Smoke PolyCarb Lens (55106)
- ERGODYNE Safety Glasses, Copper Anti-Fog, Scratch-Resistant (50020)
- ERGODYNE Skullerz AEGIR Anti-Scratch Enhanced AntiFog Safety Glasses, Black Frame, Orange Mirror Polycarb Lens (55010)
- ERGODYNE Ballistic Polarized Safety Glasses, Copper Scratch-Resistant (ODIN-PZTY)
- ERGODYNE Skullerz LOKI Anti-Scratch/Anti-Fog Convert Safety Spoggles, Strap, Matte Black Frame, Smoke Poly Lens (56035)
- ERGODYNE Ballistic Safety Glasses, Smoke Scratch-Resistant (THOR-TY)
- GATEWAY SAFETY Gateway Safety 280318171 Old Glory Camo & Clear Conqueror Safety Glasses (280318171)
- Ergodyne Eye Protection