Skullerz MODI OTG Anti-Scratch/Enhanced Anti-Fog Safety Goggles with Elastic Strap, Smoke Lens
Mfr # 60301
Zoro # G711668800
Key Features
- Lens Color Smoke
- Lens Coating Anti-Fog; Scratch-Resistant
- Lens Material Polycarbonate
- Frame Style Over-the-Glasses
- Standards ANSI Z87.1+ D3 X; CSA Z94.3; EN166 3 K N BT
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 60301
- Zoro # G711668800
- UPC # 720476603016
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Details
Lens Color | Smoke |
Lens Coating | Anti-Fog; Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Style | Over-the-Glasses |
Standards | ANSI Z87.1+ D3 X; CSA Z94.3; EN166 3 K N BT |
Description
The Skullerz MODI Over-the-Glasses OTG Anti-Scratch and Enhanced Anti-Fog Safety Goggles feature an oversized, wrap-around lens for a wide field of vision and seamless fit over prescription frames. The lens features Fog-Off+ technology for durable scratch-resistance and enhanced permanent anti-fog performance that won't wash or rub off for clear viewing no matter the jobparticularly useful for those working with dust masks or around extreme changes in temperature. The soft gasket lining forms to the wearer's face for a comfortable, customized fit while sealing out dust, debris and particles. The vented frame allows for airflow and improved anti-fog performance. The soft, woven elastic strap is adjustable and comfortably secures on heads, hard hats or caps. Hand wash with mild soap, water and Skullerz 3216 Microfiber Cleaning Cloth sold separately.
- •Lightweight high-density polyethylene (HDPE) shell is 15% lighter weight than PC-ABS hard hats.
- •One-handed LockFitTM ratchet offers 36 points of adjustment for a custom, secure fit.
- •Full brim hard hat provides all-around protection from sun and rain.
- •Flexible open suspension frame and always-open venting improve air circulation and make for a cooler hard hat in the heat.
- •Removable foam-backed hard hat sweatband is breathable and washable.
- •Height adjustable 6-Point suspension for a more customized comfortable fit and better dispersion of force (compared to 4-Point systems).
- •Swiveling suspension pivots up and down to clear bandana or ponytail knots and improve fit.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Wall Mounted Eyewash W/ Stainless Steel Bowl W/ P-Trap (SE-582-PT)
- 3M DBI-SALA Horizontal Lifeline System, 100 ft., 310 lb. Weight Capacity (7602100)
- CARHARTT Rain Defender Relaxed Fit Lightweight Insulated Vest, Black, XL, REG (102286-001XLREG)
- CARHARTT Size 10 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- ERGODYNE ARKYN-NEO Clear Lens Safety Goggles w/ Neoprene Strap, Anti-Scratch & Anti-Fog, Gray (60310)
- ERGODYNE MODI-FAB OTG Safety Goggles w/ Elastic Strap, Vented Frame, Clear Lens, Gray Frame (60300)
- ERGODYNE Skullerz MODI OTG Anti-Scratch and Enhanced Anti-Fog Safety Goggles with Neoprene Strap, Clear Lens (60302)
- ERGODYNE Skullerz MODI OTG Anti-Scratch/Enhanced Anti-Fog Safety Goggles with Elastic Strap, Clear Lens (60300)
- ERGODYNE Skullerz MODI OTG Anti-Scratch and Enhanced Anti-Fog Safety Goggles with Neoprene Strap, Smoke Lens (60303)
- REVISION MILITARY Tactical Safety Goggles Kit, Clear, Smoke Anti-Fog, Scratch-Resistant Lens (4-0309-0201)
- REVISION MILITARY Tactical Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens (4-0308-0016)
- Ergodyne Safety Goggles