Shop All Safety Goggles
Ergodyne
Skullerz MODI OTG Anti-Scratch and Enhanced Anti-Fog Safety Goggles with Neoprene Strap, Smoke Lens
Mfr # 60303
Zoro # G011668746
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke
- Lens Coating Anti-Fog; Scratch-Resistant
- Lens Material Polycarbonate
- Frame Style Over-the-Glasses
- Standards ANSI Z87.1+ D3 X; CSA Z94.3; EN166 3 K N BT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 60303
- Zoro # G011668746
- UPC # 720476603030
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Details
Lens Color | Smoke |
Lens Coating | Anti-Fog; Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Style | Over-the-Glasses |
Standards | ANSI Z87.1+ D3 X; CSA Z94.3; EN166 3 K N BT |
Description
The Skullerz MODI Over-the-Glasses OTG Anti-Scratch and Anti-Fog Safety Goggles feature an oversized, wrap-around lens for a wide field of vision and seamless fit over prescription frames. The lens features Fog-Off+ technology for durable scratch-resistance and enhanced permanent anti-fog performance that won't wash or rub off for clear viewing no matter the jobparticularly useful for those working with dust masks or around extreme changes in temperature. The soft gasket lining forms to the wearer's face for a comfortable, customized fit while sealing out dust, debris and particles. The vented frame allows for airflow and improved anti-fog performance. The neoprene strap is adjustable, comfortably secures on heads, hard hats or caps and is easy to clean when the job gets dirty. Hand wash with mild soap, water and Skullerz 3216 Microfiber Cleaning Cloth sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KA, Red, 1-2/5"H, PK6 (118954)
- LIFESECURE On-the-Go High-Visibility/High-Safety All-Hazards 3-DAY AUTO Emergency Kit (51800)
- NMC Danger Do Not Operate Tag, Pk25 (RPT1)
- KONG USA Argon F Grey, 10PK (719H30D00KK)
- ERGODYNE Skullerz MODI OTG Anti-Scratch/Enhanced Anti-Fog Safety Goggles with Elastic Strap, Clear Lens (60300)
- ERGODYNE MODI-FAB OTG Safety Goggles w/ Elastic Strap, Vented Frame, Clear Lens, Gray Frame (60300)
- ERGODYNE Skullerz MODI OTG Anti-Scratch and Enhanced Anti-Fog Safety Goggles with Neoprene Strap, Clear Lens (60302)
- ERGODYNE Skullerz MODI OTG Anti-Scratch/Enhanced Anti-Fog Safety Goggles with Elastic Strap, Smoke Lens (60301)
- ERGODYNE ARKYN-FAB Smoke Lens Safety Goggles w/ Elastic Strap, Anti-Scratch & Anti-Fog, Gray (60309)
- PYRAMEX Safety Goggles, V2G Plus Series, Anti-Fog, Anti-Static, Scratch-Resistant, Clear Lens (GB6410SDT)
- JACKSON SAFETY Safety Goggles, Clear Anti-Fog Lens, GPL500 Series (21000)
- Ergodyne Safety Goggles