Skullerz DELLENGER Safety Glasses Adjustable Temples, Matte Black Frame, Clear Polycarbonate Lens
Mfr # 50060
Zoro # G411668780
Key Features
- Lens Color Clear
- Frame Color Matte Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size One Size Fits Most
Product Information
- Brand Ergodyne
- MFR # 50060
- Zoro # G411668780
- UPC # 720476500605
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Lens Color | Clear |
Frame Color | Matte Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+; CSA Z94.3; EN166 |
Frame Style | Half-Frame Wraparound |
Description
Skullerz DELLENGER Safety Glasses feature adjustable temples that shift up or down and lock into place for a custom fit on a variety of face sizes. These safety glasses feature polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. The rimless design makes for a lightweight and comfortable fit and provides a full field of vision. The integrated, contoured nose bridge won't slip or pinch and the flex-fit temples reduce pressure and provide stay-put all-day comfort. These UV protection glasses are great for protecting your eyes during indoor and outdoor work like construction, carpentry/woodworking, demolition or landscaping. Also great for outdoor hobbies like boating, skiing and fishing.
- •ANSI/ISEA 107-2015 Type R Class 3 and 3rd party certified.
- •Wind- and water-resistant PU coating for protection from the elements.
- •Lightweight polyester performance fabric for all-day comfort in cool environments.
- •Bright fluorescent with 2" reflective tape for low-light and nighttime visibility.
- •Polar fleece interior liner for warmth and comfort.
- •Fitted style is not boxy or bulky, large removable hood fits over hard hats.
- •Hook and loop cuffs, elastic bungee waist, removable hood with drawstring and long tail for a custom fit that keeps cold out; thumb loops traps heat and keeps sleeves in place.
- •Black paneling hides dirt, dust and sweat for long-lasting wear.
- •One zippered exterior cell phone chest pocket and two zippered lower exterior front pockets; three zippered interior pockets for added security.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Stretch Canvas Straight Leg, 35" x "32 (10027709)
- ONGUARD Le-Coverall Chem Splash Suit, Green, 2XL (7102200)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC127TYL3X000400)
- 3M DBI-SALA Tagline (7211858)
- ERGODYNE ODIN In/Outdoor Lens Black Safety Glasses (50080)
- ERGODYNE Ballistic Safety Glasses, Yellow Scratch-Resistant (ODIN-HI)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- ERGODYNE Skullerz DAGR-AF Safety Glasses, Matte Black, Anti-Fog Clear Lens, (52403)
- ERGODYNE Skullerz Dagr PZ Safety Glasses, Polarized Smoke Lens, Black Frame (52031)
- ERGODYNE ® Skullerz® SAGA Frameless Safety Glasses, Matte Black, Clear Lens (59100)
- VORTEX Glasses Scorpion Safety Clear Lens (VO2683292)
- Ergodyne Eye Protection