Skullerz DELLENGER Safety Glasses, Adjustable Temples, Black Frame, Indoor/Outdoor Polycarbonate Lens
Mfr # 50064
Zoro # G511668734
Key Features
- Lens Color Indoor/Outdoor
- Frame Color Matte Black
- Lens Material Polycarbonate
- Eyewear Size One Size Fits Most
- Standards ANSI Z87.1+; CSA Z94.3; EN166
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 50064
- Zoro # G511668734
- UPC # 720476500643
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Lens Color | Indoor/Outdoor |
Frame Color | Matte Black |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+; CSA Z94.3; EN166 |
Frame Style | Half-Frame Wraparound |
Description
Skullerz DELLENGER Safety Glasses feature adjustable temples that shift up or down and lock into place for a custom fit on a variety of face sizes. These safety glasses feature polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. The rimless design makes for a lightweight and comfortable fit and provides a full field of vision. The integrated, contoured nose bridge won't slip or pinch and the flex-fit temples reduce pressure and provide stay-put all-day comfort. These UV protection glasses are great for protecting your eyes during indoor and outdoor work like construction, carpentry/woodworking, demolition or landscaping. Also great for outdoor hobbies like boating, skiing and fishing.
- •Recommended use for temperatures ranging from -10°F to -50°F (-23°C to -46°C); CLO VALUE - Rated at 2.59 CLO.
- •Durable 100% ripstop polyester shell for the harshest conditions.
- •Water-resistant PU coating for protection from the elements.
- •200g 3MTM ThinsulateTM insulation traps heat for warmth in extreme cold (30% thinner than poly fill); 100% polyester fleece on collar.
- •Full-length zippers on each leg make for easy on/off without removing work boots.
- •Dual button closure on bottom of pants to make for an adjustable fit to accommodate varying heights.
- •Zippered chest pocket securely store small items, two lower front pockets for easy access when wearing gloves.
- •Rib knit cuffs keep wind and cold out, tough zippers with storm flap to seal out wind and rain.
- •Pen/stylus holder for quick, easy access and storage.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hi-Vis Cold Protection Gloves, Thinsulate Lining, M (277-09)
- NMC Fire Extinguisher Sign (VS11R)
- SQUIDS BY ERGODYNE Orange Swiveling Glove Clip Holder, Dual Clips (3420)
- SAN JAMAR Cut Resistant Gloves, Stainless Steel Mesh, L, 1 PR (MGA515L)
- ERGODYNE Ergodyne® Skullerz® Skoll Safety Glasses, Anti-Fog, Clear Lens, Black Frame, 59003 (59003)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZHI)
- ERGODYNE Skullerz BALDR Anti-Scratch/Anti-Fog Safety Glasses, Matte Black Nylon Frame, Smoke PolyCarb Lens (57035)
- ERGODYNE Skullerz Odin PZ Safety Glasses, Polarized Smoke Lens, Matte Gray Frame (50131)
- ERGODYNE SKOLL Clear Lens Matte Black Safety Glasses (59000)
- SAFETY Safety RX-G Gray Safety Glasses With Clear Lens (RX-G Gray CL)
- Ergodyne Safety Glasses