Skullerz DELLENGER Anti-Fog Safety Glasses w/Adj Temples, Black Frame, Indoor/Outdoor Polycarb Lens
Mfr # 50065
Zoro # G411668698
Key Features
- Lens Color Indoor/Outdoor
- Frame Color Matte Black
- Lens Coating Anti-Fog; Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size One Size Fits Most
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 50065
- Zoro # G411668698
- UPC # 720476500650
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Lens Color | Indoor/Outdoor |
Frame Color | Matte Black |
Lens Coating | Anti-Fog; Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+; CSA Z94.3; EN166 |
Frame Style | Half-Frame Wraparound |
Description
Skullerz DELLENGER Anti-Fog Safety Glasses feature adjustable temples that shift up or down and lock into place for a custom fit on a variety of face sizes. These safety glasses feature tough anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. The rimless design makes for a lightweight and comfortable fit and maximizes a full field of vision. A contoured nose bridge won't slip or pinch and the flex-fit temples reduce pressure and provide stay-put all-day comfort. The lens features Fog-Off technology for durable scratch-resistance that won't wash off or wear off for fog-free viewing no matter the task.
- •Recommended use for temperatures ranging from -10°F to -50°F (-23°C to -46°C); CLO VALUE - Rated at 2.59 CLO.
- •Durable 100% ripstop polyester shell for the harshest conditions.
- •Water-resistant PU coating for protection from the elements.
- •200g 3MTM ThinsulateTM insulation traps heat for warmth in extreme cold (30% thinner than poly fill); 100% polyester fleece on collar.
- •Full-length zippers on each leg make for easy on/off without removing work boots.
- •Dual button closure on bottom of pants to make for an adjustable fit to accommodate varying heights.
- •Zippered chest pocket securely store small items, two lower front pockets for easy access when wearing gloves.
- •Rib knit cuffs keep wind and cold out, tough zippers with storm flap to seal out wind and rain.
- •Pen/stylus holder for quick, easy access and storage.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Engine Oil Sign (8001236)
- JUSTRITE 1 gal Red Polyethylene Type I Safety Can Flammables (14169)
- ZORO SELECT Handheld Warning Flag, Vinyl, 18" H, 18" W, Hi-Visibility Orange (8AE39)
- EATON Tower Light LED Module Steady, Green (SL7-L120-G)
- ERGODYNE Ballistic Polarized Safety Glasses, Copper Scratch-Resistant (ODIN-PZTY)
- ERGODYNE Skullerz AEGIR Anti-Scratch Enhanced AntiFog Safety Glasses, Black Frame, Orange Mirror Polycarb Lens (55010)
- ERGODYNE Ballistic Safety Glasses, Copper Scratch-Resistant (ODIN-HI)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZ)
- ERGODYNE Skullerz Odin PZ Safety Glasses, Polarized Smoke Lens, Matte Gray Frame (50131)
- ERGODYNE Ergodyne® Skullerz® Skoll Safety Glasses, Anti-Fog, Clear Lens, Black Frame, 59003 (59003)
- REVISION MILITARY Ballistic Safety Glasses, Clear, Solar Anti-Fog, Chemical-Resistant, Scratch-Resistant (4-0750-0104)
- Ergodyne Eye Protection