Shop All Safety Glasses
Ergodyne
Skullerz DAGR Anti-Scratch/Enhanced Anti-Fog Safety Glasses, Black Frame, In/Outdoor Poly Lens
Mfr # 52085
Zoro # G911668792
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Indoor/Outdoor
- Frame Color Matte Black
- Lens Coating Anti-Fog; Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size One Size Fits Most
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 52085
- Zoro # G911668792
- UPC # 720476520856
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Lens Color | Indoor/Outdoor |
Frame Color | Matte Black |
Lens Coating | Anti-Fog; Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+,; CSA Z94.3+; MIL-PRF 32432 |
Frame Style | Half-Frame Wrapround |
Description
Skullerz DAGR Anti-Scratch & Enhanced Anti-Fog Safety Glasses are half-frame glasses with a blade-style design that offer a sleek and sporty look, perfect both on the job or off. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. Available in a variety of lenses to suit a range of tasks and light environments. The durable frames bend and flex without breaking. A non-slip rubber nose piece and rubber temples keep the glasses secure and resist sweat.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194875)
- PYRAMEX Safety Goggles, Indoor/Outdoor Anti-Fog, Anti-Static, Scratch-Resistant Lens, 5SY4 Series (SB7080SDT)
- KASK FF Mesh Visor Carrier, For Zenith Helmet (WAC00010)
- LYLE Decal, Danger Confined Space, 10 x 7", LCU4-0667-RD_10X7 (LCU4-0667-RD_10X7)
- ERGODYNE Skullerz DAGR-AF Safety Glasses, Matte Black, Anti-Fog Clear Lens, (52403)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (THOR-PZTY)
- ERGODYNE Safety Glasses, Copper Anti-Fog, Scratch-Resistant (50020)
- ERGODYNE Ballistic Safety Glasses, Smoke Scratch-Resistant (THOR-TY)
- ERGODYNE Skullerz AEGIR Safety Glasses, Mirrored Lenses, Orange Nylon Frame, Purple Mirror Polycarbonate Lens (55019)
- ERGODYNE SKOLL Anti-Fog Clear Lens Matte Black Safety Glasses (59003)
- SELLSTROM Safety Glasses B5 Series (S74751)
- Ergodyne Eye Protection