Shop All Safety Glasses
Ergodyne
Skullerz BALDR Anti-Scratch/Anti-Fog Safety Glasses, Matte Black Nylon Frame, Clear PolyCarb Lens
Mfr # 57005
Zoro # G211668669
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Matte Black
- Lens Coating Anti-Fog; Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size One Size Fits Most
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 57005
- Zoro # G211668669
- UPC # 720476570059
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Lens Color | Clear |
Frame Color | Matte Black |
Lens Coating | Anti-Fog; Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+; CSA Z94.3; MIL-PRF 32432 |
Frame Style | Wraparound |
Description
Skullerz BALDR Anti-Scratch and Enhanced Anti-Fog Safety Glasses feature a full-frame design and non-slip rubber temples to keep glasses secure, while also resisting sweat. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. Available in a variety of lenses to suit a range of tasks and light environments. The durable frames bend and flex without breaking. The integrated accessory receptors at each temple also improve airflow when not in use. For added safety, an elastic retainer strap or foam gasket insert both sold separately can be attached to the temples.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E011R/9H)
- PROFILE Profile Knee Boots, Brown, Size 12, Mens, 15" H, PR (51154)
- AMMONIA EATER Ammonia Neutralizer, 5 gal. (4401-005)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (48UR19)
- ERGODYNE Skullerz AEGIR Anti-Scratch Enhanced AntiFog Safety Glasses, Black Frame, Orange Mirror Polycarb Lens (55010)
- ERGODYNE ODIN In/Outdoor Lens Black Safety Glasses (50080)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- ERGODYNE Skullerz SAGA Anti-Scratch/Anti-Fog Safety Glasses, Matte Black Frameless, Indoor/Outdoor Poly Lens (59185)
- ERGODYNE Safety Glasses, Copper Anti-Fog, Scratch-Resistant (50020)
- ERGODYNE Skullerz LOKI Anti-Scratch/Anti-Fog Convert Safety Spoggles, Strap, Matte Black Frame, Clear Poly Lens (56005)
- ERB SAFETY Safety Glasses, Black Frame, Smoke, Gray Scratch-Resistant (16856)
- Ergodyne Eye Protection