Ergodyne

Skullerz ARKYN Anti-Scratch and Enhanced Anti-Fog Safety Goggles with Neoprene Strap, Clear


product price: $19.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Lens Coating Anti-Fog; Scratch-Resistant
  • Lens Material Polycarbonate
  • Frame Style Wraparound Lens
  • Standards ANSI Z87.1+ D3 D4 X; CSA Z94.3; EN166 3 4 K N BT
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ergodyne
  • MFR # 60310
  • Zoro # G811668823
  • UPC #
    720476603108
  • Country of Origin Taiwan, Province of China
  • Category Safety Goggles

Details

Lens Color Clear
Lens Coating Anti-Fog; Scratch-Resistant
Lens Material Polycarbonate
Frame Style Wraparound Lens
Standards ANSI Z87.1+ D3 D4 X; CSA Z94.3; EN166 3 4 K N BT

Description

The Skullerz ARKYN Anti-Scratch and Anti-Fog Safety Goggles are low-profile and lightweight in design with a wrap-around lens for a wide field of vision. These protective safety goggles feature tough anti-scratch and an anti-fog polycarbonate lens to provide clear vision and protect eyes from flying dust, particles, droplets and splashes in tough work environments. The soft gasket lining forms to the wearer's face for a comfortable, customized fit while sealing out dust, debris and liquid splashes. The neoprene strap is adjustable, comfortably secures on heads, hard hats or caps and is easy to clean when the job gets dirty. The lens features Fog-Off+ technology for durable scratch-resistance and enhanced permanent anti-fog performance that won't wash or rub off for clear viewing no matter the jobparticularly useful for those working with dust masks or around extreme changes in temperature. Hand wash with mild soap, water and Skullerz 3216 Microfiber Cleaning Cloth sold separately.


  • •Easily mounts on Skullerz Hard Hats and Safety Helmets for increased eye and face protection (attachment adapter included).
  • •Face shield adapter slides into dedicated side accessory slots on hard hats and safety helmets.
  • •Metal mesh provides protection while permitting airflow for increased comfort.
  • •Mesh will not fog up when in use.
  • •Full face coverage protects against flying particles and debris.
  • •Soft visor adapter conforms to hard hat or safety helmet shell to help keep dust and debris out of face.
  • •Face shield easily pivots up and down (fully down, mid-way or fully up) and adapter pivots forward and backward for a customized fit and field of vision.
  • •Integrated accessory slot allows Skullerz Earmuffs to be worn while face shield is in use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.