Ergodyne

Skullerz ARKYN Anti-Scratch and Enhanced Anti-Fog Safety Goggles with Elastic Strap, Clear


product price: $19.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Lens Coating Anti-Fog; Scratch-Resistant
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1+ D3 D4 X; CSA Z94.3; EN166 3 4 K N BT
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ergodyne
  • MFR # 60308
  • Zoro # G111668745
  • UPC #
    720476603085
  • Country of Origin Taiwan, Province of China
  • Category Safety Goggles

Details

Lens Color Clear
Lens Coating Anti-Fog; Scratch-Resistant
Lens Material Polycarbonate
Standards ANSI Z87.1+ D3 D4 X; CSA Z94.3; EN166 3 4 K N BT

Description

The Skullerz ARKYN Anti-Scratch and Enhanced Anti-Fog Safety Goggles are low-profile and lightweight in design with a wrap-around lens for a wide field of vision. These protective safety goggles feature tough anti-scratch and anti-fog polycarbonate lenses to provide a clear vision and protect eyes from flying dust, particles, droplets and splashes in tough work environments. The soft gasket lining forms to the wearer's face for a comfortable, customized fit while sealing out dust, debris and liquid splashes. The soft, woven elastic strap is adjustable and comfortably secures on heads, hard hats or caps. Hand wash with mild soap, water and Skullerz 3216 Microfiber Cleaning Cloth sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.