Shop All Safety Goggles
Ergodyne
Skullerz ARKYN Anti-Scratch and Enhanced Anti-Fog Safety Goggles Replacement Lens, Smoke
Mfr # 60307
Zoro # G611670378
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Smoke
- Lens Coating Anti-Fog; Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 60307
- Zoro # G611670378
- UPC # 720476603078
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Details
Lens Color | Smoke |
Lens Coating | Anti-Fog; Scratch-Resistant |
Lens Material | Polycarbonate |
Description
The Skullerz ARKYN Safety Goggles Replacement Lens is designed to securely attach to Skullerz ARKYN Safety Goggles. This anti-scratch and anti-fog lens easily installs with the ARKYN turn-to-lock buckle system.
- •Easily mounts on Skullerz Cap-Style Hard Hats and Safety Helmets for increased eye and face protection (attachment adapter included).
- •Meets impact and optical performance requirements.
- •Enhanced Fog-Off+ technology provides improved anti-fog performance vs original Fog-Off.
- •Enhanced scratch resistance technology for improved durability.
- •Face shield adapter snaps into dedicated side accessory slots on hard hats and safety helmets.
- •Durable polycarbonate lens is 2 mm in thickness.
- •Full face coverage protects against flying particles and debris.
- •Soft visor adapter conforms to hard hat or safety helmet shell to help keep dust and debris out of face.
- •Face shield easily pivots up and down (fully down, mid-way or fully up) and adapter pivots forward and backward for a customized fit and field of vision.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Lineman Belt, 2 D-Rings, Size 44 (USC01G)
- SUPERIOR GLOVE Leather Gloves, XL, Goatskin, PR (378GKVSBXL)
- SIGNMISSION OSHA Sign, Hard Hats Glasses Steel Toe Boots, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-SF-A-1824-L-10655)
- NMC Notice No Food Or Drink Beyond This Point Sign, N310AB (N310AB)
- ERGODYNE ARKYN-NEO Clear Lens Safety Goggles w/ Neoprene Strap, Anti-Scratch & Anti-Fog, Gray (60310)
- ERGODYNE Skullerz MODI OTG Anti-Scratch/Enhanced Anti-Fog Safety Goggles with Elastic Strap, Smoke Lens (60301)
- ERGODYNE Skullerz MODI OTG Anti-Scratch/Enhanced Anti-Fog Safety Goggles with Elastic Strap, Clear Lens (60300)
- ERGODYNE Skullerz MODI OTG Anti-Scratch and Enhanced Anti-Fog Safety Goggles with Neoprene Strap, Smoke Lens (60303)
- ERGODYNE Skullerz MODI OTG Anti-Scratch and Enhanced Anti-Fog Safety Goggles with Neoprene Strap, Clear Lens (60302)
- ERGODYNE MODI-FAB OTG Safety Goggles w/ Elastic Strap, Vented Frame, Clear Lens, Gray Frame (60300)
- 3M Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 332 Series, 10PK (40651-00000-10)
- Ergodyne Eye Protection