Skullerz AEGIR Safety Glasses, Mirrored Lenses, Lime Nylon Frame, Purple Mirror Polycarbonate Lens
Mfr # 55015
Zoro # G311668781
Key Features
- Lens Color Purple Mirror
- Frame Color Lime
- Lens Coating Anti-Fog; Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size One Size Fits Most
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 55015
- Zoro # G311668781
- UPC # 720476550150
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Lens Color | Purple Mirror |
Frame Color | Lime |
Lens Coating | Anti-Fog; Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+ |
Frame Style | Wraparound |
Description
The Skullerz AEGIR Safety Glasses feature an oversized blade-style design to provide superior eye protection and maximized field of vision. These protective safety glasses feature polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. The high-strength frame is built for durability and the rubberized nose bridge and temples offer non-slip security and resist sweat for all-day comfort. To provide a custom fit, the rubber temples can be easily bent and re-bent to accommodate a variety of head shapes and fit preferences. Impact resistant.
- •Adjustable temples pivot up or down and lock into place to fit a variety of faces.
- •Rimless design maximizes the field of vision.
- •Lightweight frame minimizes weight to maximize worker comfort over long periods.
- •Impact resistant.
- •Anti-fog Fog-Off treatment for clear vision at all times.
- •Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun.
- •Contoured nose bridge won't slip or pinch.
- •Soft grip side arms stay put on your face.
- •Flex-fit temples reduce pressure and headaches caused by tight-fitting glasses.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Pedestal Mounted Eyewash Station ABS Plastic (7261-7271)
- SW SAFETY Powerform, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Teal (N200363)
- 3M E-A-R Skull Screws(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Silver, 50 PK (393-2012-50)
- BRADY Pipe Marker, Domestic Hot Water Return, 5816-O (5816-O)
- ERGODYNE Safety Glasses, Clear Scratch-Resistant (53000)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (THOR-PZTY)
- ERGODYNE Safety Glasses, Clear Polycarbonate Lens (50100)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZ)
- ERGODYNE Skullerz Thor Safety Glasses, Typhon/PZ-Smoke Lens (51331)
- ERGODYNE Skullerz DAGR-AF Safety Glasses, Matte Black, Anti-Fog Clear Lens, (52403)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (DM1310P)
- Ergodyne Safety Glasses