Skullerz AEGIR Safety Glasses, Matte Black Nylon Impact Frame, Smoke Polycarbonate Lens
Mfr # 55005
Zoro # G311668842
Key Features
- Lens Color Smoke
- Frame Color Matte Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size One Size Fits Most
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 55005
- Zoro # G311668842
- UPC # 720476550051
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Lens Color | Smoke |
Frame Color | Matte Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+ |
Frame Style | Wraparound |
Description
Skullerz AEGIR Safety Glasses feature an oversized blade-style design to provide superior eye protection and maximized field of vision. These protective safety glasses feature polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. The high-strength frame is built for durability and the rubberized nose bridge and temples offer non-slip security and resist sweat for all-day comfort. To provide a custom fit, the rubber temples can be easily bent and re-bent to accommodate a variety of head shapes and fit preferences. Impact resistant. Great for protecting your eyes during outdoor work like construction and landscaping as well as carpentry and woodworking.
- •Recommended use for temperatures ranging from -10°F to -50°F (-23°C to -46°C); CLO VALUE - Rated at 2.59 CLO.
- •Durable 100% ripstop polyester shell for the harshest conditions.
- •Water-resistant PU coating for protection against the elements.
- •200g 3MTM ThinsulateTM insulation traps heat for warmth in extreme cold (30% thinner than poly fill).
- •Full-length zippers on each leg make for easy on/off without removing work boots.
- •Dual button closure on bottom of pants to make for an adjustable fit to accommodate varying heights.
- •Four-way stretch side and elastic bib straps for a comfortable, custom fit.
- •Two lower front pockets for easy access when wearing gloves.
- •Sizing labels on exterior for easy viewing when hung up and stored.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, S, knit Cuff, PK12 (UT1950S)
- RADIANS Med Nitrile Glove (NT3700BKM)
- 3M DBI-SALA Web Tie-Off Adaptor (1002009)
- TINGLEY Protective Waterproof Footwear, Men 11, PR (27211)
- ERGODYNE Skullerz Loki Safety Glasses / Goggles Black Clear Lens (GLS809-BK-CLL)
- ERGODYNE Ballistic Safety Glasses, Smoke Scratch-Resistant (THOR-TY)
- ERGODYNE LOKI Smoke Lens Black Safety Glasses Sunglasses (ERG56030)
- ERGODYNE Ballistic Polarized Safety Glasses, Copper Scratch-Resistant (THOR-PZTY)
- ERGODYNE Ballistic Safety Glasses, Clear Scratch-Resistant (56000)
- ERGODYNE Skullerz OSMIN Anti-Scratch/Anti-Fog Safety Glasses, Matte Black PolyCarb Frame, Smoke PolyCarb Lens (55106)
- SAFE HANDLER Crystal Full Color Variety Safety Glasses, (12-Pack) (BLSH-ESCR-CLCT-SGA1-12)
- Ergodyne Eye Protection