Shop All Safety Glasses
Ergodyne
Skullerz AEGIR Safety Glasses, Matte Black Nylon Impact Frame, Indoor/Outdoor Polycarbonate Lens
Mfr # 55003
Zoro # G211668775
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Indoor/Outdoor
- Frame Color Matte Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size One Size Fits Most
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 55003
- Zoro # G211668775
- UPC # 720476550037
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Lens Color | Indoor/Outdoor |
Frame Color | Matte Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+ |
Frame Style | Wraparound |
Description
Skullerz AEGIR Safety Glasses feature an oversized blade-style design to provide superior eye protection and maximized field of vision. These protective safety glasses feature polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. The high-strength frame is built for durability and the rubberized nose bridge and temples offer non-slip security and resist sweat for all-day comfort. To provide a custom fit, the rubber temples can be easily bent and re-bent to accommodate a variety of head shapes and fit preferences. Impact resistant. Great for protecting your eyes during outdoor work like construction and landscaping as well as carpentry and woodworking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Men's Navy Hooded Parka size JP70NV RG 3XL (JP70NV RG 3XL)
- CONDOR OUTDOOR PRODUCTS STRYKER PADDED KNUCKLE GLOVE, BLACK (226-002-12)
- FEDERAL SIGNAL Horn, In/Outdoor, 16to 33VDC or 12to 24VDC (450E-024)
- TIMBERLAND PRO Size 10 1/2 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- ERGODYNE Skullerz AEGIR Safety Glasses, Mirrored Lenses, Clear Smoke Nylon Frame, Orange Mirror PolyCarb Lens (55013)
- ERGODYNE Skullerz DAGR-AF Safety Glasses, Matte Black, Anti-Fog Clear Lens, (52403)
- ERGODYNE Skullerz AEGIR Anti-Scratch/Enhanced Anti-Fog Safety Glasses, Black Frame, Blue Mirror Polycarb Lens (55008)
- ERGODYNE SKOLL Anti-Fog Smoke Lens Matte Black Safety Glasses (59033)
- ERGODYNE Safety Glasses, Smoke Polycarbonate (52030)
- ERGODYNE Ballistic Polarized Safety Glasses, Copper Scratch-Resistant (ODIN-PZTY)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (CL112)
- Ergodyne Eye Protection