Shop All Safety Glasses
Ergodyne
Skullerz AEGIR Safety Glasses, Matte Black Nylon Impact Frame, Clear Polycarbonate Lens
Mfr # 55001
Zoro # G011668784
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Matte Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size One Size Fits Most
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 55001
- Zoro # G011668784
- UPC # 720476550013
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Lens Color | Clear |
Frame Color | Matte Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+ |
Frame Style | Wraparound |
Description
Skullerz AEGIR Safety Glasses feature an oversized blade-style design to provide superior eye protection and maximized field of vision. These protective safety glasses feature polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. The high-strength frame is built for durability and the rubberized nose bridge and temples offer non-slip security and resist sweat for all-day comfort. To provide a custom fit, the rubber temples can be easily bent and re-bent to accommodate a variety of head shapes and fit preferences. Impact resistant. Great for protecting your eyes during outdoor work like construction and landscaping as well as carpentry and woodworking.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR 3 ft.L Shock Absorbing Lanyard (SP1101L3)
- ACL STATICIDE Pink Latex Finger Cots, XL, 720PK (70LA-XL)
- CONDOR Gloves, XL, Gold/Yellow, Unlined, Elkskin, PR (48WU07)
- 3M DBI-SALA Rope Lifeline with 2 Snap Hooks (1202899)
- ERGODYNE Dellenger-AFS Safety Glasses w/ Adjustable Temples, Smoke Lens, Matte Black Frame (50068)
- ERGODYNE Ballistic Polarized Safety Glasses, Copper Scratch-Resistant (THOR-PZTY)
- ERGODYNE Skullerz DELLENGER Safety Glasses Adjustable Temples, Matte Black Frame, Clear Polycarbonate Lens (50060)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZ)
- ERGODYNE Ergodyne® Skullerz® Skoll Safety Glasses, Anti-Fog, Clear Lens, Black Frame, 59003 (59003)
- ERGODYNE ODIN In/Outdoor Lens Black Safety Glasses (50080)
- 3M Safety Glasses, Clear Anti Fog (TGV01-100)
- Ergodyne Safety Glasses