Shop All Safety Glasses
Ergodyne
Skullerz AEGIR Anti-Scratch/Enhanced Anti-Fog Safety Glasses, Black Frame, In/Outdoor Polycarb Lens
Mfr # 55004
Zoro # G111668837
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Indoor/Outdoor
- Frame Color Matte Black
- Lens Coating Anti-Fog; Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size One Size Fits Most
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 55004
- Zoro # G111668837
- UPC # 720476550044
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Lens Color | Indoor/Outdoor |
Frame Color | Matte Black |
Lens Coating | Anti-Fog; Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+ X |
Frame Style | Wraparound |
Description
Skullerz AEGIR Anti-Scratch and Enhanced Anti-Fog Safety Glasses feature an oversized blade-style design to provide superior eye protection and maximized field of vision. These protective safety glasses feature tough scratch-resistant and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. The high-strength frame is built for durability and the rubberized nose bridge and temples offer non-slip security and resist sweat for all-day comfort. To provide a custom fit, the rubber temples can be easily bent and re-bent to accommodate a variety of head shapes and fit preferences. Impact resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-20)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65444)
- HONEYWELL UVEX Safety Glasses, Avatar, HydroShield Anti-Fog Coating, Standard, Red/Black Half-Frame, Clear Lens (S2860HS)
- HESTRA Mechanics Gloves, S, Black/Tan (75030-701-07)
- ERGODYNE Skullerz SAGA Anti-Scratch/Anti-Fog Safety Glasses, Matte Black Frameless, Indoor/Outdoor Poly Lens (59185)
- ERGODYNE Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- ERGODYNE Skullerz AEGIR Anti-Scratch Enhanced AntiFog Safety Glasses, Black Frame, Orange Mirror Polycarb Lens (55010)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZHI)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (DAGR-PZHI)
- ERGODYNE Skullerz BALDR Anti-Scratch/Anti-Fog Safety Glasses, Matte Black Nylon Frame, Smoke PolyCarb Lens (57035)
- HONEYWELL UVEX Hypershock - CL Frame CL Lens with Hydroshield Coat (UVXS2970HS)
- Ergodyne Safety Glasses