Skullerz AEGIR Anti-Scratch/Anti-Fog Safety Glasses, Lime Nylon Impact Frame, Blue Mirror Poly Lens
Mfr # 55018
Zoro # G411668711
Key Features
- Lens Color Blue Mirror
- Frame Color Lime
- Lens Coating Anti-Fog; Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size One Size Fits Most
Product Information
- Brand Ergodyne
- MFR # 55018
- Zoro # G411668711
- UPC # 720476550181
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Lens Color | Blue Mirror |
Frame Color | Lime |
Lens Coating | Anti-Fog; Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+ X |
Frame Style | Wraparound |
Description
Skullerz AEGIR Anti-Scratch and Enhanced Anti-Fog Safety Glasses feature an oversized blade-style design to provide superior eye protection and maximized field of vision. These protective safety glasses feature tough scratch-resistant and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. The high-strength frame is built for durability and the rubberized nose bridge and temples offer non-slip security and resist sweat for all-day comfort. To provide a custom fit, the rubber temples can be easily bent and re-bent to accommodate a variety of head shapes and fit preferences. Impact resistant.
- •Adjustable temples pivot up or down and lock into place to fit a variety of faces.
- •Rimless design maximizes the field of vision.
- •Lightweight frame minimizes weight to maximize worker comfort over long periods.
- •Enhanced Anti-Fog - Fog-Off+ technology delivers improved anti-fog performance vs original Fog-Off.
- •Enhanced scratch-resistance for improved durability.
- •Impact-resistant.
- •Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun.
- •Contoured nose bridge won't slip or pinch.
- •Soft grip side arms stay put on your face.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RW07 High Visibility Rainwear Coat (RW07C-3ZGV-2X)
- FIEBINGS 16 Oz. Prime Neatsfoot Oil Compound (PN0C00P016Z)
- OAKRIDGE PRODUCTS-113906 Oakridge Products 2 Gallon Sharps Container w/ Slide Lid, Red (0320-1500)
- NMC Certified Forklift Driver Hard Hat Label, Pk25 (HH66)
- ERGODYNE Safety Glasses, Clear Polycarbonate (52000)
- ERGODYNE Safety Glasses, Smoke Polycarbonate (52030)
- ERGODYNE Skullerz AEGIR Safety Glasses, Mirrored Lenses, Orange Nylon Frame, Blue Mirror Polycarbonate Lens (55021)
- ERGODYNE LOKI Smoke Lens Black Safety Glasses Sunglasses (ERG56030)
- ERGODYNE Ballistic Polarized Safety Glasses, Copper Scratch-Resistant (THOR-PZTY)
- ERGODYNE ® Skullerz® SAGA Frameless Safety Glasses, Matte Black, Clear Lens (59100)
- HONEYWELL Honeywell Uvex SVP 200 Series Safety Glasses (SVP203)
- Ergodyne Safety Glasses