Shop All Faceshields and Visors
Ergodyne
Skullerz 8998 Anti-Scratch/Anti-Fog Face Shield Replacement for Full Brim Hard Hat, Clear Lens
Mfr # 60251
Zoro # G611670385
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visor Material Polycarbonate
- Visor Thickness 1.6 mm
- Width 9"
- Visor Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 60251
- Zoro # G611670385
- UPC # 720476602514
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Width | 9" |
Visor Height | 6" |
Details
Item | Face Shield |
Visor Color | Clear Lens |
Visor Material | Polycarbonate |
Visor Thickness | 1.6 mm |
Description
The Skullerz 8998 Anti-Scratch & Anti-Fog Hard Hat Face Shield Replacement Lens is designed to securely attach to Skullerz 8995 Face Shield Adapter for Skullerz Full Brim Hard Hats. This anti-scratch and anti-fog lens easily installs with the face shield adapter sold separately.
- •Removeable rubber temples to convert glasses to goggles (goggle elastic strap included).
- •Durable full-frame design bends and flexes without breaking.
- •Enhanced anti-fog Fog-Off+ technology offers improved anti-fog performance vs original Fog-Off.
- •Enhanced scratch-resistance technology for improved durability.
- •Impact resistant.
- •Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun.
- •Rubber temples keep the glasses secure.
- •Included foam gasket insert reduces dust/debris entry.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Vinyl Coated Gloves, Full Coverage, Russett, M, 12PK (9800M)
- KASK Zenith X2 Helmet - Blue (ZENX2-BL)
- INDUSTRIAL SCIENTIFIC Gasbadge Neck Lanyard W/Safety Release (17121963)
- MUCK BOOT CO Boots, Size 16, 12" Height, Black, Plain, PR (CHM-000A/16)
- ERGODYNE Skullerz 8989 Mesh Face Shield with Adapter for Hard Hat and Safety Helmet, Gray (60247)
- ERGODYNE Skullerz 8991 Safety Helmet Visor, Anti-Fog, Clear (60208)
- ERGODYNE 8995 Hard Hat Face Shield For Full Brim, Clear (60245)
- ERGODYNE Skullerz 8991 Safety Helmet Visor, Anti-Fog, Smoke (60209)
- KASK Zenith Clear Full Face Visor (WVI00008-500)
- JACKSON SAFETY Wire Face Shield Mesh 8x15.5x0.02 Reusable Shape C Bound (29055)
- OBERON TCG™ Series Arc Flash Faceshields & Ratchet Headgear (21AGR12AF-R+500)
- Ergodyne Faceshields and Visors