Shop All Faceshields and Visors
Ergodyne
Skullerz 8997 Anti-Scratch/Anti-Fog Face Shield Replacement, Cap-Style/Safety Helmet, Smoke Lens
Mfr # 60250
Zoro # G911668778
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Material Polycarbonate
- Visor Thickness 2 mm
- Width 8.5"
- Visor Height 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 60250
- Zoro # G911668778
- UPC # 720476602507
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Width | 8.5" |
Visor Height | 7" |
Details
Item | Face Shield |
Visor Color | Smoke Lens |
Visor Material | Polycarbonate |
Visor Thickness | 2 mm |
Description
The Skullerz 8997 Anti-Scratch & Anti-Fog Hard Hat Face Shield Replacement Lens is designed to securely attach to Skullerz 8996 Face Shield Adapter Frame or as a replacement shield for Skullerz 8994 Hard Hat and Safety Helmet Face Shield. This anti-scratch and anti-fog lens easily installs with the face shield adapter sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-11)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 11, 1 PR (11-724-VEND)
- LAKELAND Coverall, 2X, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-2XB)
- FIRE-DEX Shoe-Fit Fire Boots, Mens, 12M, PR (FDXR100-12)
- ERGODYNE Skullerz 8998 Anti-Scratch/Anti-Fog Face Shield Replacement for Full Brim Hard Hat, Clear Lens (60251)
- ERGODYNE Skullerz 8991 Safety Helmet Visor, Anti-Fog, Smoke (60209)
- ERGODYNE Skullerz 8991 Safety Helmet Visor, Anti-Fog, Clear (60208)
- ERGODYNE 8995 Hard Hat Face Shield For Full Brim, Clear (60245)
- ERGODYNE Skullerz 8989 Mesh Face Shield with Adapter for Hard Hat and Safety Helmet, Gray (60247)
- PYRAMEX Face Shield, Dark (S1250)
- PYRAMEX Safety Visor, Clear, HGBR Sold Separate (S1020)
- Ergodyne Eye Protection