Skullerz 8996 Face Shield Adapter Frame Replacement, Gray
Mfr # 60248
Zoro # G411668773
Key Features
- Visor Color Gray
- Visor Material Polypropylene
- Visor Thickness 9.5"
- Visor Height 4"
- Width 6.5"
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 60248
- Zoro # G411668773
- UPC # 720476602484
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 4" |
Width | 6.5" |
Details
Item | Face Shield Frame |
Visor Color | Gray |
Visor Material | Polypropylene |
Visor Thickness | 9.5" |
Description
The Skullerz 8996 Face Shield Adapter Frame Replacement securely attaches to Skullerz Hard Hat and Safety Helmet side accessory slots and accepts 8997 Cap-Style Hard Hat & Safety Helmet Face Shields, 8998 Full Brim Hard Hat Face Shields and 8999 Mesh Face Shield Replacements for full face protection on the jobsite. When securely installed, this safety face shield has three pivoting positions-fully down to provide full face protection, mid-way, or fully up and out of the way. The adapter can be adjusted forward or backward to accommodate other hard hat accessories such as headlamps. Integrated accessory slots on the face shield adapter allow users to attach Skullerz Earmuffs when face shield is installed and in use.
- •Over-the-glasses design can be worn over prescription glasses.
- •Enhanced anti-fog Fog-Off+ technology offers improved anti-fog performance vs original Fog-Off.
- •Enhanced scratch-resistance technology for improved durability.
- •Impact resistant.
- •Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun.
- •Nylon and soft rubber frame for durability and flexibility.
- •Brow guards and side shields provide additional protection from debris.
- •Soft rubber brow guard for added protection with integrated venting for additional airflow.
- •Bend-to-fit metal core rubber temples keep the glasses secure and in place.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105646)
- MSA SAFETY MSA Ultra Elite™ Respirator, L (493108)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (21AH88)
- MCR SAFETY Fasguard Synthetic Leather Black Palm, S (905S)
- ERGODYNE Skullerz 8999 Mesh Face Shield Replacement for Hard Hat and Safety Helmet, Black (60253)
- ERGODYNE 8995 Hard Hat Face Shield For Full Brim, Clear (60245)
- ERGODYNE Skullerz 8991 Safety Helmet Visor, Anti-Fog, Smoke (60209)
- ERGODYNE Skullerz 8991 Safety Helmet Visor, Anti-Fog, Clear (60208)
- ERGODYNE Skullerz 8998 Anti-Scratch/Anti-Fog Face Shield Replacement for Full Brim Hard Hat, Clear Lens (60251)
- ERGODYNE Skullerz 8989 Mesh Face Shield with Adapter for Hard Hat and Safety Helmet, Gray (60247)
- KASK AMERICA Zen Visor Kit, Clear (WKI00002-500)
- Ergodyne Faceshields and Visors