Skullerz 8995 Anti-Scratch and Anti-Fog Hard Hat Face Shield with Adapter for Full Brim, Clear Lens
Mfr # 60245
Zoro # G611668665
Key Features
- Visor Material Polycarbonate
- Visor Thickness 1.6 mm
- Standards ANSI Z87.1+; CSA Z94.3
- Width 9"
- Visor Height 6"
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 60245
- Zoro # G611668665
- UPC # 720476602453
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Width | 9" |
Visor Height | 6" |
Details
Item | Face Shield |
Visor Color | Clear Lens |
Visor Material | Polycarbonate |
Visor Thickness | 1.6 mm |
Standards | ANSI Z87.1+; CSA Z94.3 |
Description
The Skullerz 8995 Anti-Scratch & Anti-Fog Hard Hat Face Shield is designed to increase eye and face protection for those using Skullerz Cap-Style Hard Hats or Safety Helmets. This face shield protects against flying debris and splashes and features a performance anti-fog and anti-scratch protective lens that will not wash or wear off over time. The shield features Fog-Off+ technology for durable scratch-resistance and enhanced permanent anti-fog performance that won't wash or rub off for clear viewing no matter the jobparticularly useful for those working with dust masks or with extremely variable temperature. UV protection filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun. The face shield is removable and replacement shields are sold separately. Integrated accessory slot allows Skullerz Earmuffs to be worn while face shield is in use. Safety glasses and headlamp can be worn while in use.
- •Over-the-glasses design can be worn over prescription glasses.
- •Impact resistant.
- •Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun.
- •Nylon and soft rubber frame for durability and flexibility.
- •Brow guards and side shields provide additional protection from debris.
- •Soft rubber brow guard for added protection with integrated venting for additional airflow.
- •Bend-to-fit metal core rubber temples keep the glasses secure and in place.
- •Built-in soft rubber guards prevent the OTG safety glasses (outer) from moving, sliding and scratching against prescription glasses (inner).
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XL, 18 Gauge, A2, PR (22-7518B/10XL)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TWM-3-PK (TWM-3-PK)
- PEAKWORKS Vertical Lifeline, 150 ft., White (V84084150)
- UNCLE MIKES Ultra Inner Belt, Kodra, Black, M (87821)
- ERGODYNE Skullerz 8991 Safety Helmet Visor, Anti-Fog, Clear (60208)
- ERGODYNE 8995 Hard Hat Face Shield For Full Brim, Clear (60245)
- ERGODYNE Skullerz 8989 Mesh Face Shield with Adapter for Hard Hat and Safety Helmet, Gray (60247)
- ERGODYNE Skullerz 8991 Safety Helmet Visor, Anti-Fog, Smoke (60209)
- ERGODYNE Skullerz 8998 Anti-Scratch/Anti-Fog Face Shield Replacement for Full Brim Hard Hat, Clear Lens (60251)
- ERGODYNE Skullerz 8999 Mesh Face Shield Replacement for Hard Hat and Safety Helmet, Black (60253)
- JACKSON SAFETY Headgear HDG20 131-B (29076)
- Ergodyne Eye Protection