Shop All Faceshields and Visors
Ergodyne
Skullerz 8994 Anti-Scratch/Anti-Fog Hard Hat Face Shield, Cap-Style/Safety Helmet Adapter, Clear Lens
Mfr # 60243
Zoro # G911670436
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Material Polycarbonate
- Visor Thickness 2 mm
- Standards ANSI Z87.1+; CSA Z94.3
- Width 8.5"
- Visor Height 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 60243
- Zoro # G911670436
- UPC # 720476602439
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Width | 8.5" |
Visor Height | 7" |
Details
Item | Face Shield |
Visor Color | Clear Lens |
Visor Material | Polycarbonate |
Visor Thickness | 2 mm |
Standards | ANSI Z87.1+; CSA Z94.3 |
Description
The Skullerz 8994 Anti-Scratch & Anti-Fog Hard Hat Face Shield is designed to increase eye and face protection for those using Skullerz Cap-Style Hard Hats or Safety Helmets. This face shield protects against flying debris, splashes and particles and features a performance anti-fog and anti-scratch protective lens that will not wash or wear off over time. The shield features Fog-Off+ technology for durable scratch-resistance and enhanced permanent anti-fog performance that won't wash off for clear viewing no matter the jobparticularly useful for those working with dust masks or with extremely variable temperature. UV protection filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun. The face shield is removable and replacement shields are sold separately. Integrated accessory slot allows Skullerz Earmuffs to be worn while face shield is in use. Safety glasses and headlamp can be worn while in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Loafer Shoe, W, 11 1/2, Brown, PR (TB186509214)
- HILLMAN English Black No Trespassing Sign 10 in. H X 14 in. W, 6PK (840147)
- SPILLTECH Spill Kit, Cabinet, Oil-Based Liquids (SPKO-WCAB)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 020)
- ERGODYNE Skullerz 8991 Safety Helmet Visor, Anti-Fog, Clear (60208)
- ERGODYNE 8995 Hard Hat Face Shield For Full Brim, Clear (60245)
- ERGODYNE Skullerz 8989 Mesh Face Shield with Adapter for Hard Hat and Safety Helmet, Gray (60247)
- ERGODYNE Skullerz 8998 Anti-Scratch/Anti-Fog Face Shield Replacement for Full Brim Hard Hat, Clear Lens (60251)
- ERGODYNE Skullerz 8991 Safety Helmet Visor, Anti-Fog, Smoke (60209)
- OBERON Chemical Out Antifog In, Ratchet (128AFR)
- FIBRE-METAL BY HONEYWELL CapMounted Faceshield Bracket (F5400)
- Ergodyne Faceshields and Visors