Skullerz 8989 Mesh Face Shield with Adapter for Hard Hat and Safety Helmet, Gray
Mfr # 60247
Zoro # G911668839
Key Features
- Visor Color Gray
- Visor Material Steel Mesh
- Visor Thickness 1.6 mm
- Standards ANSI Z87.1
- Width 9"
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 60247
- Zoro # G911668839
- UPC # 720476602477
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Width | 9" |
Visor Height | 6" |
Details
Item | Face Shield |
Visor Color | Gray |
Visor Material | Steel Mesh |
Visor Thickness | 1.6 mm |
Standards | ANSI Z87.1 |
Description
The Skullerz 8989 Hard Hat Mesh Face Shield is designed to increase eye and face protection for those using Skullerz Hard Hats or Safety Helmets. This metal mesh face shield protects against flying debris and particles while also permitting airflow for increased comfort. This safety face shield features three pivoting positions-fully down to provide full face protection, mid-way, or fully up and out of the way. The adapter can be adjusted forward or backward to accommodate other hard hart or safety helmet accessories such as headlamps. Integrated accessory slots on the face shield adapter allow users to attach Skullerz Earmuffs while face shield is installed and in use. For added protection, pair this face shield with Skullerz Safety Glasses or Sunglasses sold separately.
- •Over-the-glasses design can be worn over prescription glasses.
- •Impact resistant.
- •Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun.
- •Nylon and soft rubber frame for durability and flexibility.
- •Brow guards and side shields provide additional protection from debris.
- •Soft rubber brow guard for added protection with integrated venting for additional airflow.
- •Bend-to-fit metal core rubber temples keep the glasses secure and in place.
- •Built-in soft rubber guards prevent the OTG safety glasses (outer) from moving, sliding and scratching against prescription glasses (inner).
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite EMS Pants, 28/32, Dark Navy (74363)
- MILWAUKEE TOOL Polarized Safety Glasses, Smoke Impact-Resistant (48-73-2046, 48-22-5506)
- MASTER LOCK Group Lockout Box, 14 Locks Max, Red (503RED)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, M (5T912)
- ERGODYNE Skullerz 8991 Safety Helmet Visor, Anti-Fog, Clear (60208)
- ERGODYNE Skullerz 8998 Anti-Scratch/Anti-Fog Face Shield Replacement for Full Brim Hard Hat, Clear Lens (60251)
- ERGODYNE 8995 Hard Hat Face Shield For Full Brim, Clear (60245)
- ERGODYNE Skullerz 8999 Mesh Face Shield Replacement for Hard Hat and Safety Helmet, Black (60253)
- ERGODYNE Skullerz 8991 Safety Helmet Visor, Anti-Fog, Smoke (60209)
- MSA SAFETY Chin Protector, V-Gard Nitrometer Visor (10115827)
- SELLSTROM DP4 Series - Polycarbonate Face Shields - Flip-up IR Visor (S32281)
- Ergodyne Eye Protection