Skullerz 8979 Headband Light Mount with Silicone Strap
Mfr # 60291
Zoro # G411694598
Key Features
- Color Black
- Width 2.5"
- Height 1.5"
- Material Silicone
- Depth 3.5'
Product Information
- Brand Ergodyne
- MFR # 60291
- Zoro # G411694598
- UPC # 720476602910
- Country of Origin China
- Category Flashlight Accessories
Dimensions
Width | 2.5" |
Height | 1.5" |
Depth | 3.5' |
Details
Item | Headband |
Color | Black |
Material | Silicone |
Description
The Skullerz 8979 Headband Light Mount with Silicone Strap works with all Skullerz Headlamps 8978, 8981, 8987, 8993 to provide hands-free lighting with hard hats, safety helmets or hard-shell bump caps. Made with rubberized silicone, this non-slip strap will not slide around on hard or smooth surfaces. This adjustable strap features 2 light mounts for front and rear lighting, and a bonus accessory mount for quick access to markers and carpenter pencils. All mounts are removable and can easily slide along the strap for adjustable use. One size fits most, the headlamp strap easily adjusts for a custom and secure fit. Hard hat lights and headlamps sold separately.
- •Lightweight high-density polyethylene (HDPE) shell is 15% lighter weight than PC-ABS hard hats.
- •One-handed LockFitTM ratchet offers 36 points of adjustment for a custom, secure fit.
- •Wear forward of backward cap-style for versatile wear based on weather or personal preference.
- •Flexible open suspension frame and always-open venting improve air circulation and make for a cooler hard hat in the heat.
- •Removable foam-backed hard hat sweatband is breathable and washable.
- •Height adjustable 6-Point suspension for a more customized comfortable fit and better dispersion of force (compared to 4-Point systems).
- •Swiveling suspension pivots up and down to clear bandana or ponytail knots and improve fit.
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Green Energy, J120/130V-200W L (J120/130V-200W L)
- DESIGNERS FOUNTAIN Cambria 60 Watt 1 Light Matte Black Pendant with Etched Opal Glass Shade (D258M-9P-MB)
- HADCO Mounting Stake, 9-1/2"Lx1-3/8" Wx1-3/8" H (S7)
- GE GE Premium LED Light Fixture, Plug-In, Linkable, 12in (38845-T1)
- NITECORE NPS600 Power Station (NPS600)
- STEELMAN Replacement End Cap Switch for 16 and 24" AA Battery Bend-a-Lights (96285-01)
- STREAMLIGHT Charger Holder F/Strion Light (SR74102)
- STREAMLIGHT AC Charger Bank, Universal (68789)
- STREAMLIGHT Stinger 2020 Facecap Ring, Blue (78109)
- CODELOCKS Keymat, For CL4000, w/Mounting Hardware (KM-4000)
- STREAMLIGHT Stinger Ds LED Hl 120/Dc Pb - Purple (75492)
- Ergodyne Flashlight Accessories