Skullerz 8978 Intrinsically Safe Headlamp Light, Black
Mfr # 60290
Zoro # G811694594
Key Features
- Body Color Black
- Casing Material Plastic
- Standards UL 913 & CSA 22.2 No. 157-92; Class I, Div. 1 & 2 Grp. ABCD; Class II, Div. 1 & 2 Grp EFG; Class III. Temp Code T4
- Height 2.75"; 3.88"
- Width 2.88"
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2.75"; 3.88" |
Width | 2.88" |
Details
Body Color | Black |
Casing Material | Plastic |
Standards | UL 913 & CSA 22.2 No. 157-92; Class I, Div. 1 & 2 Grp. ABCD; Class II, Div. 1 & 2 Grp EFG; Class III. Temp Code T4 |
Item | Headlamp |
Description
The Skullerz 8978 Intrinsically Safe Headlamp Light easily attaches directly to any Skullerz Hard Hat and Safety Helmet light mount or Headlamp Mounting Straps. This Class I, II and III/Division 1 safety light is specifically designed for hazardous locations where explosion risk due to fumes or fine dusts is high. This battery-operated hard hat light features a slim profile and an 8-position tilt design for visibility where you need it most. A one-button switch supports two working modes: low and high. High mode 216 lumens for 5 hours is for maximum light and low mode 75 lumens for 12 hours is for dimmer light. Requires three AAA batteries included. This hard hat light has a drop-test rating of 6.6 ft and is IP97 rated for dust and water resistance. Ideal for worksites where head protection and/or additional lighting is required in industrial facilities with hazardous locations, including construction and utility job sites, oil and gas, road work, forestry and mining.
- •Lightweight high-density polyethylene (HDPE) shell is 15% lighter weight than PC-ABS hard hats.
- •One-handed LockFitTM ratchet offers 36 points of adjustment for a custom, secure fit.
- •Wear forward of backward cap-style for versatile wear based on weather or personal preference.
- •Flexible open suspension frame and always-open venting improve air circulation and make for a cooler hard hat in the heat.
- •Removable foam-backed hard hat sweatband is breathable and washable.
- •Height adjustable 6-Point suspension for a more customized comfortable fit and better dispersion of force (compared to 4-Point systems).
- •Swiveling suspension pivots up and down to clear bandana or ponytail knots and improve fit.
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Mini UV Flashlight wGlasses (ME53513-UV)
- SIGNIFY LED, 14 W, T8, Medium Bi-Pin (G13) (14T8/COR/48-840/IF22/G/DIM/BAA 25/1)
- ILC Replacement for Ultravation Uvs-2036 replacement light bulb lamp (UVS-2036 ULTRAVATION)
- AFX Ventura LED Sconce, 10", Oil Rubbed Bronze (EGSF0611L30D1SN)
- PRINCETON TEC EOS II MPLS Headlamp - Black (EOS-II-MPLS-BK)
- STREAMLIGHT STREAMLIGHT 150/45 Lumens, LED Yellow Headlamp (61301)
- NITECORE HC30 - 1000 Lumen Headlamp (HC30)
- STREAMLIGHT HEADLAMP BANDIT USB RECHRGBLE-YELLOW (SR61700)
- PROMIER PRODUCTS Waterproof Flashlight and 4 Mode Headlamp Combo (LA-14RB+4MD-4/16)
- FENIX LIGHTING Industrial Headlamp, Al Body, Spot Beam (HM61R V2.0)
- FOXFURY LIGHTING SOLUTIONS Rechargeable, Command LoPro (420-L06R)
- Ergodyne Headlamps