Shop All Hard Hats
Ergodyne
Skullerz 8977 Class C Safety Helmet with Adjustable Venting, 6-Point Rachet Suspension, White
Mfr # 60264
Zoro # G111668783
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Safety Helmet
- Head Protection Material High-Density Polyethylene (HDPE)
- Suspension Adjustment Type Rachet
- Number of Suspension Points 6-Point
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Head Protection Style | Safety Helmet |
Head Protection Material | High-Density Polyethylene (HDPE) |
Suspension Adjustment Type | Rachet |
Number of Suspension Points | 6-Point |
Color | White |
Standards | ANSI Z89.1-2014; Type 2, Class C; EN12492:2012 4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4; EN397:2012+A1:2012 5.2.1, 5.2.4, 5.2.5 |
Description
The Skullerz 8977 Type 2 Safety Helmet is a Class C Safety Helmet with a 6-Point suspension and an EPS foam interior halo for all-around impact protection. This helmet provides heavy-duty, yet lightweight and comfortable head protection designed to shield the front, back, top and sides of the head from falls, dropped objects or bumping into stationary objects. Compared to 4-Point suspension systems, the 6-Point suspension better disperses the force of an impact. The compact helmet design improves visibility and a chin strap ensures the helmet remains secure to the wearer's head upon impact or during sudden movement such as a slip, trip or fall. The suspension and shell design of this helmet provides added side, front and back protection compared to ANSI Type 1 requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (44-3745/S)
- MCR SAFETY Klondike Magnifier Glasses, 1.5 Magnifier, Clear Lens (K3H15)
- BRADY Pipe Marker, Conden Return, Wht Leg., 1in.H (108857)
- BRADY Notice Tag 5 3/4 in Height, English (86536)
- ERGODYNE Orange Class E Hard Hat Cap Style w/ Rat (8970)
- ERGODYNE White Class E Hard Hat Cap Style w/ Ratc (8970)
- ERGODYNE Skullerz 8975V Class C Safety Helmet with Visor Kit, Anti-Fog Clear Lens, White (60219)
- ERGODYNE Skullerz 8976LED Class E Safety Helmet with LED Light, 6-Point Rachet Suspension, White (60261)
- ERGODYNE Ergodyne Skullerz® 8972LED Hard Hat Cap Style, Ratchet Susp, Vented, LED Light, Class C, Orange (60147)
- ERGODYNE Orange Class E Hard Hat Cap w/Ratchet Su (8970-LED)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Yellow (H1-CH-02)
- Ergodyne Head Protection