Skullerz 8976LED Class E Safety Helmet with LED Light, 6-Point Rachet Suspension, White
Mfr # 60261
Zoro # G311668675
Key Features
- Head Protection Style Safety Helmet
- Head Protection Material High-Density Polyethylene (HDPE)
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 6-Point
- Color White
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Head Protection Style | Safety Helmet |
Head Protection Material | High-Density Polyethylene (HDPE) |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6-Point |
Color | White |
Standards | ANSI Z89.1-2014; Type 2, Class E; EN12492:2012 4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4; EN397:2012+A1:2012 5.2.1, 5.2.4, 5.2.5 |
Description
The Skullerz 8976 Type 2 Safety Helmet is a Class E Safety Helmet with a 6-Point suspension and an EPS foam interior halo for all-around impact protection. This helmet provides heavy-duty, yet lightweight and comfortable head protection designed to shield the front, back, top and sides of the head from falls, dropped objects or bumping into stationary objects. Compared to 4-Point suspension systems, the 6-Point suspension better disperses the force of an impact. The compact helmet design improves visibility and a chin strap ensures the helmet remains secure to the wearer's head upon impact or during sudden movement such as a slip, trip or fall. The suspension and shell design of this helmet provides added side, front and back protection compared to ANSI Type 2 requirements.
- •Single lens, blade-style frame provides wide field of vision and coverage.
- •Enhanced anti-fog Fog-Off+ technology offers improved anti-fog performance vs original Fog-Off.
- •Enhanced scratch resistance technology for improved durability.
- •Impact resistant.
- •Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun.
- •Rubber nose piece and rubber temples keep the glasses secure and resist sweat.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Impact Resistant Gloves, Size 3XL, PR (662)
- KLEENGUARD Safety Glasses, Smoke Anti-Fog (47383)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (61WHR)
- 2W INTERNATIONAL Black Riding Coat, 4X-Large (40-20 BK 4XL)
- ERGODYNE White Class E Hard Hat Full Brim with Ra (8971)
- ERGODYNE White Class C Hard Hat Cap Style Vented (8972-LED)
- ERGODYNE White Class E Hard Hat Cap w/Ratchet Sus (8970-LED)
- ERGODYNE Ergodyne Skullerz® 8972LED Hard Hat Cap Style, Ratchet Susp, Vented, LED Light, Class C, White (60146)
- ERGODYNE Orange Class E Hard Hat Cap w/Ratchet Su (8970-LED)
- ERGODYNE Skullerz 8975V Class C Safety Helmet with Visor Kit, Anti-Fog Clear Lens, White (60219)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Lime (19990-HIVIS LIME)
- Ergodyne Head Protection