Shop All Hard Hats
Ergodyne
Skullerz 8974V Class E Safety Helmet with Visor Kit, Anti-Fog Clear Lens, Orange
Mfr # 60217
Zoro # G908422086
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Orange |
Description
The skullerz 8974v safety helmet with visor kit includes the 8974 class e safety helmet and 8991 safety helmet visor. This 6-point suspension helmet provides heavy-duty yet lightweight and comfortable head protection to shield the front, back, top and sides of the head from falls, dropped objects or bumping into stationary objects. The compact helmet design increases all-over impact protection and improves visibility, and a chin strap ensures the helmet remains secure to the wearer's head upon impact or sudden movement. For increased eye and face protection, the easy-to-mount visor features a uv protective z87 lens with a permanent anti-fog and a scratch-resistant hard coat tested to en166. custom, secure fit this safety helmet fits hat sizes 6.5 - 8 21in 25 in / 53cm 63.5cm. Customize the size with the easy-to-adjust 6-point premium ratcheting suspension. Simply turn the one-handed adjustment knob to tighten or loosen the fit without having to take the helmet off. features: additional impact protection suspension and shell design compliant to en 12492 side impact testing requirements for improved all-over protection includes 8991 safety helmet visor easily mountable visor with permanent fog-off, scratch-resistant tena-coat and uv protection for increased eye safety chin strap secures helmet in place upon falling or sudden impact/movement all-day comfort includes removable hard hat sweatband and top pad made of breathable, sweat-wicking and odor-resistant, machine washable materials enhanced field of vision compact shell design increases visibility, particularly when looking up breathable flexible open frame and 6-point suspension improves air circulation easy size adjustment one-handed adjustment knob pivots to improve fit and clear bandana or ponytail knots improved safety and visibility at night integrated patent-pending headlamp slots on front and rear for use with t
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Plant Marking Stencil (PMS210)
- AZAR DISPLAYS Standoff Sign Hldr: 8.5"x5.5" Graphic, Overall Frame Size: 12.5"x9.5" (105511)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (10034263)
- SKULLERZ BY ERGODYNE Convertible Safety Spoggles with Strap, Matte Black Frame, Clear Lens, (LOKI-AFAS)
- ERGODYNE White Class C Hard Hat Cap Style Vented (8972-LED)
- ERGODYNE Ergodyne Skullerz® 8972LED Hard Hat Cap Style, Ratchet Susp, Vented, LED Light, Class C, Orange (60147)
- ERGODYNE Orange Class E Hard Hat Cap Style w/ Rat (8970)
- ERGODYNE Skullerz 8975V Class C Safety Helmet with Visor Kit, Anti-Fog Clear Lens, White (60219)
- ERGODYNE Skullerz 8967 Class E Lightweight Cap-Style Hard Hat, 6-Point Rachet Suspension, Blue (60273)
- ERGODYNE Ergodyne Skullerz® 8972LED Hard Hat Cap Style, Ratchet Susp, Vented, LED Light, Class C, White (60146)
- MILWAUKEE TOOL Full Brim Yellow Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1223)
- Ergodyne Head Protection