Shop All Hard Hats
Ergodyne
Skullerz 8970LED Hard Hat Cap Style, Ratchet Suspension, LED Light, Class E, Orange
Mfr # 60143
Zoro # G208421635
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Orange |
Description
Ergodyne the skullerz 8970 class e cap-style hard hat with 4-point suspension is heavy-duty yet lightweight and comfortable head protection built to protect the top of the head from falling objects or bumping into stationary objects. A padded, moisture-wicking and odor-resistant sweatband and top pad lines the sides, forehead and top interior and is removable for easy replacement. This cap-style hard hat can be worn backwards to improve upward visibility or forward to keep sun and rain away from the eyes. customized fit this safety helmet fits hat sizes 6.5 - 8 21in 25 in / 53cm 63.5cm. Customize the size with the easy-to-adjust 4-point premium ratcheting suspension. Simply turn the one-handed adjustment knob to tighten or loosen the fit without having to take the hard hat off. Built with weight distribution in mind, this hard hat's snug fit balances perfectly on the head and doesn't slip off. accessorize it one of the biggest challenges for many workers is how to use a hard hat with lights. Straps get snagged and lights fall off. This hard hat includes front and rear slots for secure attachment of the skullerz hard hat headlamp available as an accessory or with the 8970led. This hard hat also includes side accessory slots for other common accessories like ear protection or hard hat face shields. The suspension also has dedicated attachment locations for the skullerz hard hat chin strap accessory available as an accessory. For added personalization, stamp your lid with our tenacious hard hat stickers. This class e hard hat is certified and meets requirements of the ansi z89.1-2014, csa z94.1-15, type 1, class e standard. Ideal for construction & utility job sites, oil & gas, road work, forestry, mining, general site work and projects at altitude.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWH3X0025PI)
- CAROLINA SHOE Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- BERNE Bib, Overall, Original, Unlined Duck, 40x28 (B1067)
- NOTCH Notch Chainsaw Chaps - Standard - Medium (NCHAPR-M)
- ERGODYNE White Class C Hard Hat Full Brim Vented (8973)
- ERGODYNE Skullerz 8974V Class E Safety Helmet with Visor Kit, Anti-Fog Clear Lens, Orange (60217)
- ERGODYNE Skullerz 8975V Class C Safety Helmet with Visor Kit, Anti-Fog Clear Lens, White (60219)
- ERGODYNE Skullerz 8967 Class E Lightweight Cap-Style Hard Hat, 6-Point Rachet Suspension, Blue (60273)
- ERGODYNE Orange Class E Hard Hat Cap w/Ratchet Su (8970-LED)
- ERGODYNE Skullerz 8967 Class E Lightweight Cap-Style Hard Hat, 6-Point Rachet Suspension, Lime (60226)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (N20R150000)
- Ergodyne Hard Hats