Skullerz 8969 Class E Lightweight Full Brim Hard Hat, 6-Point Rachet Suspension, Lime
Mfr # 60232
Zoro # G711668695
Key Features
- Head Protection Style Full Brim
- Head Protection Material High-Density Polyethylene (HDPE)
- Suspension Adjustment Type Rachet
- Number of Suspension Points 6-Point
- Standards ANSI Z89.1-2014; CSA Z94.1-15; Type 1, Class E
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Head Protection Style | Full Brim |
Head Protection Material | High-Density Polyethylene (HDPE) |
Suspension Adjustment Type | Rachet |
Number of Suspension Points | 6-Point |
Color | Lime |
Standards | ANSI Z89.1-2014; CSA Z94.1-15; Type 1, Class E |
Description
The Skullerz 8969 Class E Hard Hat with 6-Point suspension provides lightweight yet durable protection to shield the top of the head from falling objects or bumping into stationary objects. This vented hard hat features a lightweight HDPE plastic shell for comfort without comprised protection. Compared to 4-Point suspension systems, the 6-Point suspension better disperses the force of an impact. For a custom and secure fit, it offers more adjustment points 36 in total and pivots up and down to clear bandana or ponytail knots. This full brim style helps keeps rain away from the eyes and provides extra protection against falling or flying debris. It also offers all-around coverage from the sun. The ventilated, open frame design makes for a cooler hard hat by releasing heat buildup and allowing air to circulatereducing perspiration in hot and humid working environments. Hat sizes 6.5-8.25 head circumference: 21-26.
- •Oversized blade-style design provides superior eye protection and maximizes field of vision.
- •Lightweight frame minimizes weight to maximize worker comfort.
- •Impact resistant.
- •Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun.
- •High-strength frame bends and flexes without breaking and integrated brow vent improves airflow for improved ventilation.
- •Rubber nose piece and temples provide all-day comfort and resist sweat.
- •Bend-to-fit metal core rubber temples keep glasses secure and in place.
- •Compatible with Ergodyne Skullerz elastic retainer strap (sold separately).
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8.5 BLADE 6 EYE AT, WOMENS PR (A360-8.5W)
- STEINER INDUSTRIES Hybrid Welding Jacket, 4XL, Cotton, Men (1260-4X)
- 3M E-A-Rflex Reusable Soft Foam Ear Plugs, Bell Shape, 28 dB, Yellow (320-1000)
- ACCUFORM Scoreboard, Job Safety OSHA, 20 x 28 In. (SCK111)
- ERGODYNE Ergodyne Skullerz® 8972LED Hard Hat Cap Style, Ratchet Susp, Vented, LED Light, Class C, White (60146)
- ERGODYNE Skullerz 8967 Class E Lightweight Cap-Style Hard Hat, 6-Point Rachet Suspension, Lime (60226)
- ERGODYNE White Class C Hard Hat Full Brim Vented (8973-LED)
- ERGODYNE Skullerz 8975V Class C Safety Helmet with Visor Kit, Anti-Fog Clear Lens, White (60219)
- ERGODYNE Skullerz 8974V Class E Safety Helmet with Visor Kit, Anti-Fog Clear Lens, Orange (60217)
- ERGODYNE Skullerz 8976 Class E Safety Helmet, 6-Point Rachet Suspension, Lime (60260)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Red (E2RW15A000)
- Ergodyne Head Protection