Skullerz 8967 Class E Lightweight Cap-Style Hard Hat, 6-Point Rachet Suspension, Blue
Mfr # 60273
Zoro # G811668755
Key Features
- Head Protection Style Cap
- Head Protection Material High-Density Polyethylene (HDPE)
- Suspension Adjustment Type Rachet
- Number of Suspension Points 6-Point
- Standards ANSI Z89.1-2014; CSA Z94.1-15; TYPE 1; Class E
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Head Protection Style | Cap |
Head Protection Material | High-Density Polyethylene (HDPE) |
Suspension Adjustment Type | Rachet |
Number of Suspension Points | 6-Point |
Color | Blue |
Standards | ANSI Z89.1-2014; CSA Z94.1-15; TYPE 1; Class E |
Description
The Skullerz 8967 Class E Hard Hat with 6-Point suspension provides lightweight yet durable protection to shield the top of the head from falling objects or bumping into stationary objects. This vented hard hat features a lightweight HDPE plastic shell for comfort without comprised protection. Compared to 4-Point suspension systems, the 6-Point suspension better disperses the force of an impact. For a custom and secure fit, it offers more adjustment points 36 in total and pivots up and down to clear bandana or ponytail knots. The cap-style brim can be worn backwards to improve upward visibility or forward to keep sun and rain away from the eyes. The ventilated, open frame design makes for a cooler hard hat by releasing heat buildup and allowing air to circulatereducing perspiration in hot and humid working environments. A removable foam-backed sweatband is breathable and washable for all-day comfort. Hat sizes: 6.5 to 8.25 head circumference: 21 to 26.
- •Rimless design maximizes field of vision.
- •Lightweight frame minimizes weight to maximize worker comfort.
- •Enhanced anti-fog Fog-Off+ technology offers improved anti-fog performance vs original Fog-Off.
- •Enhanced scratch-resistance technology for improved durability.
- •Impact resistant.
- •Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun.
- •Contoured nose bridge won't slip or pinch.
- •Soft rubber temple pads and over-molded rubber ends enhance grip.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOTEX Fire Hood, Deluxe Style, 20 in.L, Black (HINNO374)
- MCR SAFETY Gloves, M, PR (MU3624M)
- BRADY Arc Flash Label, 4 In. W, 2 In. H, PK100 (121132)
- ZORO SELECT Taffeta Flagging Tape, Purple, 300 ft (TFPP-200)
- ERGODYNE Skullerz 8967 Class E Lightweight Cap-Style Hard Hat, 6-Point Rachet Suspension, Lime (60226)
- ERGODYNE Skullerz 8970 Hard Hat Cap Style, Ratchet Suspension, Class E, Orange (60141)
- ERGODYNE White Class C Hard Hat Cap Style Vented (8972)
- ERGODYNE Ergodyne Skullerz® 8971 Hard Hat, Full Brim, Ratchet Suspension, Class E, White (60150)
- ERGODYNE White Class E Hard Hat Cap w/Ratchet Sus (8970-LED)
- ERGODYNE Orange Class E Hard Hat Cap w/Ratchet Su (8970-LED)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (A59R040000)
- Ergodyne Head Protection