Skullerz 8966 Class C Lightweight Cap-Style Hard Hat, Adjustable Venting, 6-pt Rachet Suspension, Lime
Mfr # 60224
Zoro # G811668656
Key Features
- Head Protection Style Cap
- Head Protection Material High-Density Polyethylene (HDPE)
- Suspension Adjustment Type Rachet
- Number of Suspension Points 6-Point
- Standards ANSI Z89.1-2014; CSA Z94.1-15; Type 1, Class C
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Head Protection Style | Cap |
Head Protection Material | High-Density Polyethylene (HDPE) |
Suspension Adjustment Type | Rachet |
Number of Suspension Points | 6-Point |
Color | Lime |
Standards | ANSI Z89.1-2014; CSA Z94.1-15; Type 1, Class C |
Description
The Skullerz 8966 Class C Vented Hard Hat with 6-Point suspension provides lightweight yet durable protection to shield the top of the head from falling objects or bumping into stationary objects. This vented hard hat features a lightweight HDPE plastic shell for comfort without comprised protection. Compared to 4-Point suspension systems, the 6-Point suspension better disperses the force of an impact. For a custom and secure fit, it offers more adjustment points 36 in total and pivots up and down to clear bandana or ponytail knots. The cap-style brim can be worn backwards to improve upward visibility, or forward to keep sun and rain away from the eyes. The ventilated, open frame design and always-open venting makes for a cooler hard hat by releasing heat buildup and allowing air to circulatereducing perspiration in hot and humid working environments. A removable foam-backed sweatband is breathable and washable for all-day comfort. Fits hat sizes 6.5 to 8.25 head circumference: 21 to 26.
- •Oversized blade-style design provides superior eye protection and maximizes field of vision.
- •Lightweight frame minimizes weight to maximize worker comfort.
- •Impact resistant.
- •Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun.
- •High-strength frame bends and flexes without breaking and integrated brow vent improves airflow for improved ventilation.
- •Rubber nose piece and temples provide all-day comfort and resist sweat.
- •Bend-to-fit metal core rubber temples keep glasses secure and in place.
- •Compatible with Ergodyne Skullerz elastic retainer strap (sold separately).
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Magazine Pouches, Black (89077)
- ELECTRIDUCT Hazard Safety Adhesive Tape- 2" x 40yds(120ft)- Yellow/Black (TAPE-FST-2)
- ERB SAFETY Sphere-X Ultimate(TM) with Ventilation Lens Slots, Clear Anti-Fog, Anti-Scratch, Anti-Static (SG-51C-AF)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-28-0001)
- ERGODYNE White Class E Hard Hat Full Brim with Ra (8971)
- ERGODYNE Orange Class E Hard Hat Cap w/Ratchet Su (8970-LED)
- ERGODYNE White Class E Hard Hat Cap Style w/ Ratc (8970)
- ERGODYNE Orange Class C Hard Hat Cap Style Vented (8972)
- ERGODYNE Orange Class C Hard Hat Cap Style Vented (8972-LED)
- ERGODYNE White Class C Hard Hat Full Brim Vented (8973)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (N20R090000)
- Ergodyne Hard Hats