Shop All Bump Caps
Ergodyne
Skullerz 8957 Lightweight Ranger Hat and Bump Cap Insert, Medium/Large, Black
Mfr # 23460
Zoro # G111670373
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material Polyester; Polyethelene
- Color Black
- Suspension Adjustment Type Buckle
- Head Protection Style Lightweight Ranger Hat; Bump Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Head Protection Material | Polyester; Polyethelene |
Color | Black |
Suspension Adjustment Type | Buckle |
Head Protection Style | Lightweight Ranger Hat; Bump Cap |
Description
The Skullerz 8957 Lightweight Ranger Hat features the Skullerz 8943Fx hinged impact-resistant bump cap insert for flexible, breathable protection against bumps, scrapes, bruises and other minor head injuries. The included drawstring chin cord has an integrated breakaway feature for a custom, secure fit with reduced risk of injury from snag hazards. This polyester hat is not stiff or bulky and provides lightweight, breathable head and face shade for working in the sun. Featuring a wide brim that can be worn down or snapped up and out of the way, this sun hat features laser-perforated side panels for maximized airflow. Designed with a buckle closure and adjustable rear sizing strap for a custom fit. Reflective accents and piping help ensure workers are seen in low-light conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT6 Long Merino Gaiter Single Layer, Black, One Size Fits All (71-7003-204-00)
- SUPERGRIT 4" Stair nosing-4'0" Black (241BF-BLA4)
- IRONCLAD PERFORMANCE WEAR Small Black Gauntlet Cuff Heat Resistant Gloves (HW6X-02-S)
- AVON PROTECTION Voice Projection Unit Microphone, For C50 (72601-20)
- ERGODYNE Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- ERGODYNE Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- ERGODYNE Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- ERGODYNE Skullerz 8955 Lightweight Bump Cap, Short Brim, Navy (23336)
- ERGODYNE Ergodyne Skullerz 8950 Bump Cap, Navy, Short Brim, One Size (23343)
- ERGODYNE Bump Cap, Short Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- IRONCLAD PERFORMANCE WEAR Bump Cap - Fabric Black (G62004)
- Ergodyne Head Protection