Skullerz 8947 Lightweight Baseball Hat and Bump Cap Insert, X-Small/Small, Black
Mfr # 23450
Zoro # G911670443
Key Features
- Head Protection Material Polyester; Polyethylene
- Color Black
- Suspension Adjustment Type Buckle
- Head Protection Style Lightweight Baseball Hat; Bump Cap
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Head Protection Material | Polyester; Polyethylene |
Color | Black |
Suspension Adjustment Type | Buckle |
Head Protection Style | Lightweight Baseball Hat; Bump Cap |
Description
The Skullerz 8947 Lightweight Baseball Hat features the Skullerz 8943Fx hinged impact-resistant bump cap insert for flexible, breathable protection against bumps, scrapes, bruises and other minor head injuries. This lightweight polyester hat is not stiff or bulky, and also features breathable laser-perforated side and back panels for maximum airflow. Designed with a buckle closure and adjustable rear sizing strap for a custom fit. Reflective accents and piping help ensure workers are seen in low-light conditions. Not bulky like a hard hat, bump caps are typically worn in spaces where worker-generated impact head protection is needed, like low ceilings, beams, low pipes and other bump hazards. They are ideal for mechanics and airline baggage handlers, as well as workers in factories, in-home services and other industries that do not require safety hard hat protection.
- •ANSI-compliant with 2" reflective tape for low-light visibility.
- •Breathable 100% polyester mesh back and lightweight polyester solid front is machine washable.
- •Black paneling hides dirt, dust and sweat for long-lasting wear.
- •Elastic cinch cord waist make for a smaller, customized fit.
- •Zipper closure.
- •Three interior and four exterior pockets for storage of cell phones, tablets, pens, small hand tools and more.
- •ID badge holder for easy access and identification.
- •Dual mic tabs for clipping radios.
- •One D-ring and two grommet holes for convenient access to keys, glove clips and more.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 1/2 in W, Clear; White (M6-33-427)
- MACURCO Fixed Carbon Dioxide Detector (CD-6B)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 85, 2E Width (582072BLK085)
- ULTRATECH Drum Spill Containment Pallet, 121 gal Spill Capacity, 5 Drum, 7500 lb, Polyethylene (2333)
- ERGODYNE Ergodyne Skullerz 8945 Universal Bump Cap Insert, Gray (23380)
- ERGODYNE Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- ERGODYNE Skullerz 8950XL Bump Cap, Long Brim, Black, XL (23348)
- ERGODYNE Ergodyne® Skullerz® 8950 Bump Cap, Navy, Long Brim, One Size (23345)
- ERGODYNE Bump Cap, Short Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- ERGODYNE Skullerz 8955 Lightweight Bump Cap, Micro Brim, Black (23362)
- PIP HardCap A1+ Baseball Style Bump Cap HDPE Protective Liner W/Adjustable Back, Short Brim, Black (282-ABS150-11)
- Ergodyne Head Protection